26 W Non-Dimmable Compact Fluorescent G24q-3
Dulux® D/E 26 W Non-Dimmable Compact Fluorescent G24q-3
Frequently Purchased Together
Product Details
- Non-integrated pin based CFL
- Uses 75% less energy than equivalent incandescent lamps
- TCLP compliant
- Meets RoHS standards
- TCLP and RoHS compliant
- Typically lasts up to 20 times longer
Specifications
- Application:
- Industrial Trade
- Ballast Type:
- Non-Dimmable
- Collection:
- Dulux® D/E
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 6-89/100 in
- Light Bulb Base Type:
- G24q-3
- Light Bulb Ordering Code:
- CF26DD/E/830/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1710
- Number Of Hours:
- 20000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Lamp
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 26 W