2 Ton - up to 18.0 SEER2 - Variable Speed Air Conditioner
ComfortLink™ II 2 Ton - up to 18.0 SEER2 - Variable Speed Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Climate® variable speed compressor
- Compressor sound insulator
- All-aluminum Spine Fin™ coil
- Powder paint finish
- Full-side louvered panels
- Integrated fan system
- Designed for durability with high-grade components and tested for long performance
- Bright, clean color & a decorative metallic silver accent encasing the air discharge louver, provide an overall sleek appearance
- Intuitive & large white LCD display can be easily seen from anywhere in the room. Convenient auto-dimming feature provides ambient lighting during the night
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10.2, 11.5, 17, 2.8, 25
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 2680 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- ComfortLink™ II
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Control Type:
- Electronic
- Decibel Rating (dB):
- 74.8 dB
- Dehumidification:
- 2.7
- Depth:
- 30 in
- EER:
- 10.7
- EER2:
- 10.7
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 6 oz
- Fan Speeds:
- Variable
- Green Product:
- Yes, Energy Star
- Height:
- 41 in
- Horsepower:
- 1/3 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Steel
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Plug Type:
- 6-15P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- RPM:
- 1200
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 18
- SEER2:
- 16.5
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 5/8 in
- Temperature Range:
- -10 to 120 Deg F
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 196 lb
- Width:
- 33 in