3/4 in. Valve Repair Kit

You last purchased this on
 
Watts

3/4 in. Valve Repair Kit

  • Fast #
  • Part #W288AZ1TF
  • Item #2975853
  • Manufacturer Part #0887166
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

3/4 in. Valve Repair Kit

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Factory Replacement Kit
  • Hot or cold water
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
Series 288A-Z1 Backflow Preventing Valve Vacuum Breaker
Depth:
2-19/100 in
Height:
3-3/50 in
Lead Law Compliance Level:
Compliant Not Certified
Product Type:
Repair Kit
Valve Size:
3/4 in
Weight:
0.25 lb
Width:
1-22/25 in