72 in. Plastic and Steel Cross Arm Strap
72 in. Plastic and Steel Cross Arm Strap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Features large O-ring and standard D-ring for pass through
- Minimum breaking strength (MBS): 5,000 lbs
- Made with durable polyester webbing
- Meets ANSI Z359.18-2017
- Meets OSHA 1910.140 and 1926.502 requirements
- High tensile steel zinc plated O-ring, 31/8 inch ID, and D-ring, 21/8 inch ID, for pass through
- Durable 3 inch wear pad
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Yellow
- Height:
- 2-2/5 in
- Length:
- 72 in
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- OSHA:
- OSHA 1910.140;OSHA 1926.502
- Product Type:
- Cross Arm Strap
- Weight:
- 1.5 lb
- Work Load Limit:
- 5000 lb