32-3/4 in. 21 cu. ft. Freezer on Top Refrigerator in Black Stainless
32-3/4 in. 21 cu. ft. Freezer on Top Refrigerator in Black Stainless
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Frameless Glass Shelves
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Knob
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.13 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 66-1/4 in
- Installation Type:
- Freestanding
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Refrigerator Capacity (Cu Ft):
- 15.18 cu ft
- Volts:
- 115V
- Width:
- 32-3/4 in