-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"DWX Series"
-
DWX Series 1HP 1PH 230 Volts Stainless Steel N/AUTO Effluent PUMP
Part #E50DWXU675S2 | Item #7033595 | Mfr. Part #50DWXU6.75S2
Size: E50DWXU675S2
- E50DWXU675S2
Call for Pricing
-
DWX Series 1.5HP 1PH 230 Volts Stainless Steel N/AUTO Effluent
Part #E50DWXU611S2 | Item #7033605 | Mfr. Part #50DWXU61.1S2
Size: E50DWXU611S2
- E50DWXU611S2
Call for Pricing
-
DWX Series 1HP 1PH 115 Volts Stainless Steel N/AUTO Effluent PUMP
Part #E50DWXU675S | Item #7033622 | Mfr. Part #50DWXU6.75S
Size: E50DWXU675S
- E50DWXU675S
Call for Pricing
-
DWX Series 1/2 HP 1PH 230 Volts Stainless Steel AUTO Effluent PUMP
Part #E50DWXAU64S2 | Item #7033642 | Mfr. Part #50DWXAU6.4S2
Size: E50DWXAU64S2
- E50DWXAU64S2
Call for Pricing
-
DWX Series 1/2 HP 1PH 230 Volts Stainless Steel N/AUTO Effluent
Part #E50DWXU64S2 | Item #7033617 | Mfr. Part #50DWXU6.4S2
Size: E50DWXU64S2
- E50DWXU64S2
Call for Pricing
-
DWX Series 1.5HP 1PH 230 Volts Stainless Steel AUTO Effluent PUMP
Part #E50DWXAU611S2 | Item #7033621 | Mfr. Part #50DWXAU61.1S2
Size: E50DWXAU611S2
- E50DWXAU611S2
Call for Pricing
-
DWX Series 1.5HP 3PH 460V Stainless Steel N/AUTO Effluent
Part #E50DWXU6114 | Item #7033604 | Mfr. Part #50DWXU61.14
Size: E50DWXU6114
- E50DWXU6114
Call for Pricing
-
DWX Series 1HP 3PH 460V Stainless Steel N/AUTO Effluent PUMP
Part #E50DWXU6754 | Item #7033597 | Mfr. Part #50DWXU6.754
Size: E50DWXU6754
- E50DWXU6754
Call for Pricing
-
Ebara International Corporation DWX Series 2 in. 1 hp 115V Submersible Pump
Part #E50DWXAU675S | Item #7033631 | Mfr. Part #50DWXAU6.75S
Size: 1 hp
- 1 hp
Call for Pricing
-
DWX Series 2HP 3PH 460V Stainless Steel N/AUTO Effluent PUMP
Part #E50DWXU6154 | Item #7033599 | Mfr. Part #50DWXU61.54
Size: E50DWXU6154
- E50DWXU6154
Call for Pricing
-
DWX Series 1.5HP 3PH 230 Volts Stainless Steel N/AUTO Effluent
Part #E50DWXU6112 | Item #7033603 | Mfr. Part #50DWXU61.12
Size: E50DWXU6112
- E50DWXU6112
Call for Pricing
-
DWX Series 1HP 3PH 230 Volts Stainless Steel N/AUTO Effluent PUMP
Part #E50DWXU6752 | Item #7033592 | Mfr. Part #50DWXU6.752
Size: E50DWXU6752
- E50DWXU6752
Call for Pricing
-
DWX Series 2HP 1PH 230 Volts Stainless Steel N/AUTO Effluent PUMP
Part #E50DWXU615S2 | Item #7033616 | Mfr. Part #50DWXU61.5S2
Size: E50DWXU615S2
- E50DWXU615S2
Call for Pricing
-
DWX Series 3HP 3PH 460V Stainless Steel N/AUTO Effluent PUMP
Part #E50DWXU6224 | Item #7033612 | Mfr. Part #50DWXU62.24
Size: E50DWXU6224
- E50DWXU6224
Call for Pricing
-
DWX Series 1HP 1PH 230 Volts Stainless Steel AUTO Effluent PUMP
Part #E50DWXAU675S2 | Item #7033593 | Mfr. Part #50DWXAU6.75S2
Size: Repair Kit
- Repair Kit
Call for Pricing
-
DWX Series 3HP 3PH 230 Volts Stainless Steel N/AUTO Effluent PUMP
Part #E50DWXU6222 | Item #7033615 | Mfr. Part #50DWXU62.22
Size: E50DWXU6222
- E50DWXU6222
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 230823404