-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"AAF Flanders"
-
AAF Flanders StrataDensity® 18 x 18 x 1 in. Air Filter Fiberglass MERV 4
Part #A220643051 | Item #1424132 | Mfr. Part #220-643-051
Size: 18 in
- 20 in
- 25 in
- 24 in
- 18 in
$2.24
EACH
-
AAF Flanders StrataDensity® 30 x 14 x 1 in. Fiberglass Air Filter
Part #A220410051 | Item #3420758 | Mfr. Part #220-410-051
Size: 30 in
- 18 in
- 30 in
$3.41
EACH
-
AAF Flanders StrataDensity® 20 x 25 x 1 in. Air Filter Fiberglass
Part #A220800051 | Item #1424133 | Mfr. Part #220-800-051
Size: 25 in
- 20 in
- 25 in
$2.23
EACH
-
AAF Flanders StrataDensity® 14 x 24 x 1 in. Air Filter Fiberglass MERV 4
Part #A220412051 | Item #1424121 | Mfr. Part #220-412-051
Size: 24 in
- 20 in
- 25 in
- 14 in
- 24 in
$2.23
EACH
-
AAF Flanders StrataDensity® 16 x 16 x 1 in. Air Filter Fiberglass MERV 4
Part #A220448051 | Item #1424129 | Mfr. Part #220-448-051
Size: 16 in
- 16 in
- 18 in
- 20 in
- 24 in
$1.75
EACH
-
AAF Flanders StrataDensity® 30 x 16 x 1 in. Fiberglass Air Filter
Part #A220603051 | Item #3420876 | Mfr. Part #220-603-051
Size: 30 in
- 25 in
- 30 in
$3.55
EACH
-
AAF Flanders StrataDensity® 12 x 16 x 1 in. Fiberglass MERV 4 Air Filter
Part #A220308051 | Item #3420914 | Mfr. Part #220-308-051
Size: 16 in
- 27 in
- 12 in
- 16 in
- 20 in
- 24 in
- 25 in
- 30 in
- 36 in
$4.45
EACH
-
AAF Flanders StrataDensity® 20 x 24 x 1 in. Air Filter Fiberglass MERV 4
Part #A220782051 | Item #1424126 | Mfr. Part #220-782-051
Size: 20 in
- 20 in
- 24 in
$2.59
EACH
-
AAF Flanders StrataDensity® 8 x 30 x 1 in. MERV 4 Fiberglass Air Filter
Part #A220041051 | Item #3420839 | Mfr. Part #220-041-051
Size: 30 in
- 20 in
- 24 in
- 30 in
$3.99
EACH
-
AAF Flanders StrataDensity® 20 x 30 x 1 in. Air Filter Fiberglass MERV 4
Part #A220716051 | Item #3383598 | Mfr. Part #220-716-051
Size: 20 in
- 20 in
- 24 in
$2.93
EACH
-
AAF Flanders StrataDensity® 8 x 36 x 1 in. Fiberglass Air Filter
Part #A2230108A36A | Item #7286066 | Mfr. Part #223-01-08A36A
Size: 36 in
- 8 in
- 22 in
- 24 in
- 36 in
$8.09
EACH
-
AAF Flanders StrataDensity® 19 x 22 x 1 in. Air Filter Fiberglass
Part #A220646051 | Item #7919889 | Mfr. Part #220-646-051
Size: 19 in x 22 in x 1 in
- 19 in x 22 in x 1 in
$9.78
EACH
-
AAF Flanders StrataDensity® 22 x 22 x 1 in. Air Filter Fiberglass
Part #A220839051 | Item #3383578 | Mfr. Part #220-839-051
Size: 1 in
- 1 in
$5.36
EACH
-
AAF Flanders StrataDensity® 10 x 10 x 1 in. Fiberglass Air Filter
Part #A220100051 | Item #3420713 | Mfr. Part #220-100-051
Size: 10 in
- 10 in
- 20 in
- 24 in
- 25 in
- 30 in
$3.32
EACH
-
AAF Flanders StrataDensity® 13 x 21 x 1 in. Fiberglass Air Filter
Part #A2230113A21A | Item #4147209 | Mfr. Part #223-01-13A21A
Size: 1 in
- 1 in
- 1 in
$8.09
EACH
-
AAF Flanders StrataDensity® 12 x 18 x 1 in. Air Filter Fiberglass
Part #A220294051 | Item #3420688 | Mfr. Part #220-294-051
Size: 1 in
- 1 in
$4.61
EACH
-
AAF Flanders StrataDensity® 25 x 25 x 1 in. Air Filter Fiberglass MERV 4
Part #A220870051 | Item #3383580 | Mfr. Part #220-870-051
Size: 1 in
- 1 in
$3.65
EACH
-
AAF Flanders StrataDensity® 10 x 36 x 1 in. Air Filter Fiberglass
Part #A2230110A36A | Item #7503952 | Mfr. Part #223-01-10A36A
Size: 1 in
- 1 in
$8.39
EACH
-
AAF Flanders StrataDensity® 15 in x 30 in x 1 in Fiberglass Air Filter
Part #A220596051 | Item #3383594 | Mfr. Part #220-596-051
Size: 15 in
- 18 in
- 15 in
$6.32
EACH
-
AAF Flanders StrataDensity® 15 x 20 x 1 in. Fiberglass Air Filter
Part #A220400051 | Item #1424125 | Mfr. Part #220-400-051
Size: 20 in
- 20 in
- 25 in
$2.18
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1387792086