-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"AAF Flanders"
-
AAF Flanders PerfectPleat® 16 x 20 x 1 in. Pleated Air Filter
Part #A173500011 | Item #4010387 | Mfr. Part #173-500-011
Size: 1 in
- 1 in
$5.62
EACH
-
AAF Flanders PerfectPleat® 20 x 20 x 1 in. Pleated Air Filter
Part #A173700011 | Item #3998415 | Mfr. Part #173-700-011
Size: 1 in
- 1 in
$5.78
EACH
-
AAF Flanders PerfectPleat® 16 x 25 x 1 in. Pleated Air Filter
Part #A173600011 | Item #4010408 | Mfr. Part #173-600-011
Size: 1 in
- 1 in
$6.05
EACH
-
AAF Flanders PerfectPleat® 25 x 18 x 1 in. MERV 8 High Capacity Pleated Air Filter
Part #A173631011 | Item #4610124 | Mfr. Part #173-631-011
Size: 25 in
- 20 in
- 25 in
- 24 in
- 18 in
- 36 in
$6.95
EACH
-
AAF Flanders PerfectPleat® 20 x 25 x 1 in. Pleated Air Filter
Part #A173800011 | Item #4010399 | Mfr. Part #173-800-011
Size: 25 in
- 30 in
- 24 in
- 25 in
$6.93
EACH
-
AAF Flanders PerfectPleat® 18 x 14 x 1 in. Pleated Air Filter
Part #A173401011 | Item #4939998 | Mfr. Part #173-401-011
Size: 18 in
- 18 in
- 30 in
- 24 in
$9.09
EACH
-
AAF Flanders PerfectPleat® 14 x 20 x 1 in. Pleated Air Filter
Part #A173371011 | Item #4471844 | Mfr. Part #173-371-011
Size: 20 in
- 20 in
- 25 in
- 14 in
$5.66
EACH
-
AAF Flanders PerfectPleat® 24 x 20 x 4 in. Pleated Air Filter
Part #A179480859 | Item #4901655 | Mfr. Part #179-480-859
Size: 20 in
- 20 in
- 24 in
$15.71
EACH
-
AAF Flanders PerfectPleat® 20 x 20 x 4 in. Pleated Air Filter
Part #A179480700 | Item #4010394 | Mfr. Part #179-480-700
Size: 20 in
- 20 in
- 25 in
$14.02
EACH
-
AAF Flanders PerfectPleat® 20 x 12 x 1 in. Pleated High Capacitor Air Filter
Part #A173314011 | Item #4901654 | Mfr. Part #173-314-011
Size: 20 in
- 20 in
- 24 in
- 25 in
- 30 in
Call for Pricing
-
AAF Flanders PerfectPleat® 18 x 12 x 1 in. Pleated Air Filter
Part #A173294011 | Item #4010423 | Mfr. Part #173-294-011
Size: 18 in
- 18 in
- 12 in
$9.52
EACH
-
AAF Flanders PerfectPleat® 16 x 16 x 1 in. Pleated Air Filter
Part #A173448011 | Item #4010427 | Mfr. Part #173-448-011
Size: 1 in
- 1 in
$7.19
EACH
-
AAF Flanders PerfectPleat® 28 in x 34 in x 1 in Air Filter
Part #A1731127E33E | Item #7787535 | Mfr. Part #173-11-27E33E
Size: 34 in
- 34 in
- 38 in
- 44 in
$26.98
EACH
-
AAF Flanders PerfectPleat® 24 x 24 x 1 in. Pleated Air Filter
Part #A173863011 | Item #4010426 | Mfr. Part #173-863-011
Size: 24 in
- 36 in
- 24 in
$7.31
EACH
-
AAF Flanders PerfectPleat® 20 x 16 x 4 in. Pleated Air Filter
Part #A179480500 | Item #4901657 | Mfr. Part #179-480-500
Size: 4 in
- 4 in
- 4 in
$13.08
EACH
-
AAF Flanders PerfectPleat® 36 x 20 x 1 in. Pleated High Capacity Air Filter
Part #A1731120A36A | Item #4940045 | Mfr. Part #173-11-20A36A
Size: 36 in
- 22 in
- 28 in
- 36 in
$23.05
EACH
-
AAF Flanders PerfectPleat® 24 x 24 x 4 in. Pleated MERV 8 Air Filter
Part #A179411863 | Item #4408314 | Mfr. Part #179-411-863
Size: 4 in
- 4 in
$22.48
EACH
-
AAF Flanders PerfectPleat® 16 x 24 x 1 in. Pleated Air Filter
Part #A173524011 | Item #4010419 | Mfr. Part #173-524-011
Size: 1 in
- 1 in
$10.37
EACH
-
AAF Flanders PerfectPleat® 18 x 30 x 1 in. Pleated Air Filter
Part #A173590011 | Item #4010416 | Mfr. Part #173-590-011
Size: 1 in
- 1 in
$13.94
EACH
-
AAF Flanders PerfectPleat® 30 x 24 x 1 in. Pleated Air Filter
Part #A173750011 | Item #4010389 | Mfr. Part #173-750-011
Size: 1 in
- 1 in
$11.82
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1158715777