-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Ample Supply Company"
-
Ample Supply Company 5/8 x 1-1/4 in. Staple (Box of 2000)
Part #AC58 | Item #7477718 | Mfr. Part #C58
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing -
Ample Supply Company 1/10 x 1/50 in. 25# Galvanized Wire (Case of 2 Coils)
Part #A103X020G25ASC | Item #7477702 | Mfr. Part #103X020G25-ASC
Size: 1/10 in
- 1/10 in
Call for Pricing -
Ample Supply Company 1-1/4 x 5/8 in. Coil Carton Staples (Coil of 1000, Case of 24 Coils)
Part #ARR158ASC | Item #7477783 | Mfr. Part #RR15/8-ASC
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing -
Ample Supply Company 5/8 x 1-3/8 in. Coil Staples (Coil of 1000)
Part #AGR158ASC | Item #7477846 | Mfr. Part #GR1 58-ASC
Size: 1-3/8 in
- 1-3/8 in
Call for Pricing -
Ample Supply Company 1/2 x 7/16 in. Staples (Box of 5000, Case of 16 Boxes)
Part #AJ08ASC | Item #7477688 | Mfr. Part #J08-ASC
Size: 1/2 in
- 1/2 in
Call for Pricing -
Ample Supply Company 4-1/2 x 13-1/2 in. Pneumatic Stapler
Part #AASC550HD | Item #7477760 | Mfr. Part #ASC550HD
Size: 13-1/2 in
- 13-1/2 in
Call for Pricing -
Ample Supply Company 1/2 x 5/8 in. Staple
Part #ASB10302058 | Item #7479069 | Mfr. Part #SB1030205/8
Size: 1/2 in
- 1/2 in
Call for Pricing -
Ample Supply Company 830mm Pneumatic Floor Standing Arm Stapler
Part #AASC550PNARM | Item #7477838 | Mfr. Part #ASC550PN-ARM
Size: 32-17/25 in
- 32-17/25 in
Call for Pricing -
Ample Supply Company 1/2 x 1/2 in. Staples
Part #AASC8012 | Item #7479043 | Mfr. Part #ASC80/12
Size: 1/2 in
- 1/2 in
Call for Pricing -
Ample Supply Company 1-1/4 x 3/4 in. Staple (Box of 2000, Case of 10 Boxes)
Part #A114X34ASC | Item #7478447 | Mfr. Part #1 1/4 X 3/4-ASC
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing -
Ample Supply Company 5/8 x 1-3/8 in. Staples (Case of 20000)
Part #A138X58ASC | Item #7477717 | Mfr. Part #1 3/8 X 5/8-ASC
Size: 1-3/8 in
- 1-3/8 in
Call for Pricing -
Ample Supply Company 3 in. Clipped Head Nail
Part #APS1021EASC | Item #7477810 | Mfr. Part #PS1021E-ASC
Size: 3 in
- 3 in
Call for Pricing -
Ample Supply Company 2 x 1/2 in. Staples (Case of 10000)
Part #AUFGS162A | Item #7477803 | Mfr. Part #UFGS16-2-A
Size: 1/2 in
- 1/2 in
Call for Pricing -
Ample Supply Company 1/2 in. Staple
Part #A101345 | Item #7477779 | Mfr. Part #101345
Size: 1/2 in
- 1/2 in
Call for Pricing -
Ample Supply Company 2 in. Screw Nail (Case of 9000)
Part #AFC6DS099DASC | Item #7479034 | Mfr. Part #FC6DS099D-ASC
Size: 2 in
- 2 in
Call for Pricing