-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Apollo® Press"
-
Apollo® Press Model 811R 3/4 in. Press 300 psi Domestic Copper Tee
Part #A10077740 | Item #7373419 | Mfr. Part #10077740
Size: 3/4 in
- 3/4 in
$8.40
EACH
-
Apollo® Press Model 811R 1 x 3/4 x 1/2 in. Copper Press Outlet Reducing Tee
Part #A10077788 | Item #4239953 | Mfr. Part #10077788
Size: 1 in x 3/4 in x 1/2 in
- 3 in x 3 in x 1-1/2 in
- 1-1/4 in x 1-1/4 in x 1/2 in
- 1-1/4 in x 1-1/4 in x 3/4 in
- 1-1/4 in x 1-1/4 in x 1 in
- 1-1/2 in x 1-1/2 in x 1/2 in
- 1-1/2 in x 1-1/2 in x 1-1/4 in
- 2 in x 2 in x 1/2 in
- 2 in x 2 in x 1 in
- 2 in x 2 in x 1-1/2 in
- 3/4 in x 1/2 in x 1/2 in
- 3/4 in x 1/2 in x 3/4 in
- 1 in x 3/4 in x 1/2 in
- 1 in x 3/4 in x 1 in
- 1-1/4 in x 1 in x 1/2 in
- 1-1/4 in x 1 in x 3/4 in
- 1-1/2 in x 1-1/2 in x 3/4 in
$31.06
EACH
-
Part #A10077803 | Item #4354970 | Mfr. Part #10077803
Size: 1-1/2 in x 1-1/4 in x 1-1/4 in
- 1 in x 1 in x 1/2 in
- 1 in x 1 in x 3/4 in
- 1-1/2 in x 1-1/2 in x 3/4 in
- 2 in x 2 in x 1-1/4 in
- 1 in x 1/2 in x 1 in
- 1-1/4 in x 1/2 in x 1-1/4 in
- 1-1/4 in x 3/4 in x 3/4 in
- 1-1/4 in x 3/4 in x 1-1/4 in
- 1-1/2 in x 1 in x 1 in
- 1-1/2 in x 1 in x 1-1/2 in
- 1-1/2 in x 1-1/4 in x 3/4 in
- 1-1/2 in x 1-1/4 in x 1 in
- 1-1/2 in x 1-1/4 in x 1-1/4 in
- 2 in x 1-1/4 in x 1-1/4 in
- 2 in x 1-1/2 in x 3/4 in
- 2 in x 1-1/2 in x 1 in
- 2 in x 1-1/2 in x 1-1/4 in
- 2 in x 1-1/2 in x 1-1/2 in
- 2 in x 1-1/2 in x 2 in
$55.92
EACH
-
Apollo® Press Model 811R 2-1/2 x 2-1/2 x 3/4 in. Press Reducing Domestic UNS C12200 Copper Tee
Part #A10068045 | Item #5053850 | Mfr. Part #10068045
Size: 2-1/2 in x 2-1/2 in x 3/4 in
- 2-1/2 in x 2-1/2 in x 3/4 in
- 2-1/2 in x 2-1/2 in x 1 in
- 2-1/2 in x 2-1/2 in x 2 in
- 3 in x 3 in x 1/2 in
- 3 in x 3 in x 3/4 in
- 3 in x 3 in x 1-1/4 in
- 3 in x 3 in x 2 in
- 4 in x 4 in x 3/4 in
- 4 in x 4 in x 1-1/2 in
- 4 in x 4 in x 2 in
$294.36
EACH
-
Apollo® Press Model 811R 3/4 x 3/4 x 1/2 in. Press Reducing Copper Tee
Part #A10077745 | Item #7607190 | Mfr. Part #10077745
Size: 3/4 in x 3/4 in x 1/2 in
- 3/4 in x 3/4 in x 1/2 in
$7.96
EACH
-
Apollo® Press Model 811R 1-1/4 in. Press 300 psi Domestic Copper Tee
Part #A10077742 | Item #4196496 | Mfr. Part #10077742
Size: 1-1/4 in
- 1/2 in
- 1 in
- 1-1/4 in
$29.28
EACH
-
Apollo® Press Model 811R 1-1/2 x 1-1/2 x 1 in. Press 300 psi Domestic Copper Tee
Part #A10077753 | Item #7373418 | Mfr. Part #10077753
Size: 1-1/2 in x 1-1/2 in x 1 in
- 1-1/2 in x 1-1/2 in x 1 in
$50.91
EACH
-
Apollo® Press Model 811R 3 x 2 x 2 in. Press Copper Reducing Tee
Part #A10066604 | Item #5053821 | Mfr. Part #10066604
Size: 3 in x 2 in x 2 in
- 3 in x 2 in x 2 in
$359.59
EACH
-
Apollo® Press Model 811R 3 x 3 x 2 in. Copper Press Reducing Tee
Part #A10077774 | Item #8963983 | Mfr. Part #10077774
Size: A10077774
- A10077774
$303.52
EACH
-
Apollo® Press Model 811R 2-1/2 x 2-1/2 x 2 in. Press Copper Reducing Tee
Part #A10077768 | Item #8963994 | Mfr. Part #10077768
Size: 2-1/2 in x 2-1/2 in x 2 in
- 2-1/2 in x 2-1/2 in x 2 in
$252.72
EACH
-
Apollo® Press Model 811R 3 x 2-1/2 in. Press Reducing 300 psi Copper Tee
Part #A10077775 | Item #8963984 | Mfr. Part #10077775
Size: 3 in x 3 in x 2-1/2 in
- 3 in x 3 in x 2-1/2 in
- 4 in x 4 in x 3 in
$334.85
EACH
-
Apollo® Press Model 811R 4 x 4 x 2 in. Press Copper Reducing Tee
Part #A10077781 | Item #8964002 | Mfr. Part #10077781
Size: 4 in x 4 in x 2 in
- 4 in x 4 in x 1-1/4 in
- 4 in x 4 in x 1-1/2 in
- 4 in x 4 in x 2 in
$341.50
EACH
-
Apollo® Press Model 811R 3 x 3 x 1-1/2 in. Copper Press Reducing Tee
Part #A10077773 | Item #8963986 | Mfr. Part #10077773
Size: A10068072
- A10068072
$316.17
EACH
-
Apollo® Press Model 811R 2-1/2 x 2-1/2 x 1 in. Press Copper Reducing Tee
Part #A10077765 | Item #8963995 | Mfr. Part #10077765
Size: 2-1/2 in x 2-1/2 in x 1 in
- 2-1/2 in x 2-1/2 in x 1 in
$294.36
EACH
-
Apollo® Press Model 811R 3 x 3 x 3/4 in. Press Copper Reducing Tee
Part #A10077770 | Item #8963987 | Mfr. Part #10077770
Size: 3 in x 3 in x 3/4 in
- 3 in x 3 in x 3/4 in
- 3 in x 3 in x 1-1/4 in
- 4 in x 4 in x 1 in
$313.21
EACH
-
Apollo® Press Model 811R 2-1/2 x 2-1/2 x 3/4 in. Copper Press Tee
Part #A10077764 | Item #8963998 | Mfr. Part #10077764
Size: A10077764
- A10077764
$294.36
EACH
-
Apollo® Press Model 811R 3 x 3 x 1 in. Press Reducing Copper Tee
Part #A10077771 | Item #8963988 | Mfr. Part #10077771
Size: 3 in x 3 in x 1 in
- 3 in x 3 in x 1 in
$313.21
EACH
-
Apollo® Press Model 811R 4 x 4 x 3/4 in. Copper Press Reducing Tee
Part #A10077777 | Item #8963982 | Mfr. Part #10077777
Size: A10077777
- A10077777
$462.04
EACH
-
Apollo® Press Model 811R 2-1/2 x 2-1/2 x 1-1/4 in. Press Reducing Domestic Copper Tee
Part #A10077766 | Item #8963996 | Mfr. Part #10077766
Size: 2-1/2 in x 2-1/2 in x 1-1/4 in
- 2-1/2 in x 2-1/2 in x 1-1/4 in
$300.02
EACH