-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Aquaphoenix Scientific Incorporated"
-
Aquaphoenix Scientific Incorporated 10ml PTFE Auto Buret with Teflon Stopcock
Part #AAB8010TS | Item #5067609 | Mfr. Part #AB-8010-TS
Size: 10 mL
- 10 mL
Call for Pricing -
Aquaphoenix Scientific Incorporated 10ml Auto Buret with Glass Stopcock
Part #AAB8010GS | Item #5067278 | Mfr. Part #AB-8010-GS
Size: 10 mL
- 10 mL
Call for Pricing -
Aquaphoenix Scientific Incorporated 1.0 ppm Fluoride Standard Solution 500 mL
Part #AFS2101P | Item #4927393 | Mfr. Part #FS2101-P
Size: 0.5 L
- 0.5 L
- 1 L
Call for Pricing -
Aquaphoenix Scientific Incorporated 500ml Buffer for UN1824 Ammonia ISE Sodium Hydroxide Solution
Part #AAM9000P | Item #5067349 | Mfr. Part #AM9000-P
Size: UN1824
- UN1824
Call for Pricing -
Aquaphoenix Scientific Incorporated 500ml 2 PPM Fluoride Standard
Part #AFS2120P | Item #5071849 | Mfr. Part #FS2120P
Size: 0.5 L
- 0.5 L
- 1 L
Call for Pricing -
Aquaphoenix Scientific Incorporated 500ml 100 ppm Ammonia Standard Solution
Part #AAS1100P | Item #5071884 | Mfr. Part #AS1100-P
Size: 100 ppm
- 1 ppm
- 10 ppm
- 100 ppm
Call for Pricing -
Aquaphoenix Scientific Incorporated 500ml ACS Grade Deionized Water
Part #ADW4000P | Item #5071869 | Mfr. Part #DW4000-P
Size: 0.5 L
- 0.5 L
- 1 L
- 20 L
Call for Pricing -
Aquaphoenix Scientific Incorporated 1 L 1000 ppm Ammonia Standard Solution
Part #AAS1000Q | Item #5071859 | Mfr. Part #AS1000-Q
Size: 1000 ppm
- 1000 ppm
- 1 ppm
- 10 ppm
- 100 ppm
Call for Pricing -
Aquaphoenix Scientific Incorporated 500ml APHA Tisab II for Fluoride
Part #ATS3000P | Item #5071883 | Mfr. Part #TS3000-P
Size: 0.5 L
- 0.5 L
- 1 L
Call for Pricing -
Aquaphoenix Scientific Incorporated 20 L 4 pH Buffer Solution
Part #ABU5004T | Item #4927319 | Mfr. Part #BU5004-T
Size: 20 L
- 20 L
Call for Pricing -
Aquaphoenix Scientific Incorporated 500ml 600mV ORP Standard Solution
Part #AOR4600P | Item #4927074 | Mfr. Part #OR4600-P
Size: 500 mL
- 500 mL
Call for Pricing -
Aquaphoenix Scientific Incorporated 10ml Auto Buret with Rubber Pinchcock
Part #AAB8010PC | Item #5067468 | Mfr. Part #AB-8010-PC
Size: 10 mL
- 10 mL
Call for Pricing -
Aquaphoenix Scientific Incorporated 500ml 1000 PPM Ammonia Standard Solution
Part #AAS1000P | Item #5071858 | Mfr. Part #AS1000-P
Size: 500 mL
- 500 mL
Call for Pricing -
Aquaphoenix Scientific Incorporated 0.2 ppm Fluoride Standard Solution 500 mL
Part #AFS2002P | Item #4927171 | Mfr. Part #FS2002-P
Size: 0.5 L
- 0.5 L
- 1 L
Call for Pricing -
Aquaphoenix Scientific Incorporated TISAB II Solution 3.8L
Part #ATS3000G | Item #5071878 | Mfr. Part #TS3000-G
Size: 3.8 L
- 3.8 L
Call for Pricing -
Aquaphoenix Scientific Incorporated 20 L 10 pH Buffer Solution
Part #ABU5010T | Item #4927443 | Mfr. Part #BU5010-T
Size: 20 L
- 20 L
Call for Pricing -
Aquaphoenix Scientific Incorporated 1 L Buffer for UN1824 Ammonia ISE Sodium Hydroxide Solution
Part #AAM9000Q | Item #5067356 | Mfr. Part #AM9000-Q
Size: UN1824
- UN1824
Call for Pricing -
Aquaphoenix Scientific Incorporated 20 L 7 pH Buffer Solution
Part #ABU5007T | Item #4927375 | Mfr. Part #BU5007-T
Size: 20 L
- 20 L
Call for Pricing