-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Atlantic UL Traviolet"
-
Part #A151113A | Item #7035401 | Mfr. Part #15-1113A
Size: Ultraviolet Mightypure® A253691 Water Purifier
- Ultraviolet Mightypure® A253691 Water Purifier
Call for Pricing -
Atlantic UL Traviolet Replacement Lamp for Atlantic UL Traviolet A251915 Water Purifier
Part #A050097AR | Item #7035367 | Mfr. Part #05-0097A-R
Size: Ultraviolet Minipure® A251915 Water Purifier
- Ultraviolet Minipure® A251915 Water Purifier
Call for Pricing -
Atlantic UL Traviolet 3 gpm MNPT PVC Flow Control Valve
Part #A271402 | Item #7035411 | Mfr. Part #27-1402
Size: 3 gpm
- 9 gpm
- 3 gpm
- 6 gpm
Call for Pricing -
Atlantic UL Traviolet Promate™ 1 in. NPT Solenoid Valve
Part #A273121 | Item #7035405 | Mfr. Part #27-3121
Size: 1 in
- 3/4 in
- 1 in
- 1-1/2 in
- 2 in
Call for Pricing -
Atlantic UL Traviolet Promate™ Audio Alarm
Part #A301008A | Item #7035414 | Mfr. Part #30-1008A
Size: Alarm
- Alarm
Call for Pricing -
Atlantic UL Traviolet 40 gpm MNPT PVC Flow Control Valve
Part #A271250 | Item #7035389 | Mfr. Part #27-1250
Size: 40 gpm
- 80 gpm
- 40 gpm
Call for Pricing -
Atlantic UL Traviolet Replacement Quartz Sleeve for Atlantic UL Traviolet A250995 Water Purifier
Part #A151082A | Item #7035388 | Mfr. Part #15-1082A
Size: Ultraviolet Sanitron® A250995 and AS5000C Water Purifiers
- Ultraviolet Sanitron® A250995 and AS5000C Water Purifiers
Call for Pricing -
Atlantic UL Traviolet Replacement Quartz Sleeve for Atlantic UL Traviolet A251162 Water Purifier
Part #A151006A2 | Item #7035378 | Mfr. Part #15-1006A2
Size: Ultraviolet Minipure® A251162 Water Purifier
- Ultraviolet Minipure® A251162 Water Purifier
Call for Pricing -
Atlantic UL Traviolet Replacement Lamp for Atlantic UL Traviolet A251791 Water Purifier
Part #A051098R | Item #7035416 | Mfr. Part #05-1098-R
Size: Ultraviolet Sanitron® A251791 and Mightypure® A251601 Water Purifiers
- Ultraviolet Sanitron® A251791 and Mightypure® A251601 Water Purifiers
Call for Pricing -
Atlantic UL Traviolet Replacement Quartz Sleeve for Atlantic UL Traviolet A251915 Water Purifier
Part #A151006A3 | Item #7035375 | Mfr. Part #15-1006A3
Size: Ultraviolet Minipure® A251915 Water Purifier
- Ultraviolet Minipure® A251915 Water Purifier
Call for Pricing -
Atlantic UL Traviolet Replacement Quartz Sleeve for Atlantic UL Traviolet A251791 Water Purifier
Part #A151051A2 | Item #7035399 | Mfr. Part #15-1051A2
Size: Ultraviolet Sanitron® A251791, A252391 and AS50C Water Purifiers
- Ultraviolet Sanitron® A251791, A252391 and AS50C Water Purifiers
Call for Pricing -
Atlantic UL Traviolet Replacement Lamp for Atlantic UL Traviolet A251162 Water Purifier
Part #A051366R | Item #7035403 | Mfr. Part #05-1366-R
Size: Ultraviolet Minipure® A251162 and A251112 Water Purifiers
- Ultraviolet Minipure® A251162 and A251112 Water Purifiers
Call for Pricing -
Atlantic UL Traviolet Sanitron® 3 gpm Water Purifier
Part #A251791 | Item #7035402 | Mfr. Part #S17A
Size: 3 gpm
- 3 gpm
Call for Pricing -
Atlantic UL Traviolet Minipure® 3 gpm Water Purifier
Part #A251112 | Item #7035364 | Mfr. Part #MIN-3
Size: 3 gpm
- 6 gpm
- 3 gpm
- 9 gpm
Call for Pricing -
Atlantic UL Traviolet Replacement Lamp for Atlantic UL Traviolet AS50C Water Purifier
Part #A051334R | Item #7035366 | Mfr. Part #05-1334-R
Size: Ultraviolet Sanitron® AS50C and Mightypure® A254901 Water Purifiers
- Ultraviolet Sanitron® AS50C and Mightypure® A254901 Water Purifiers
Call for Pricing -
Atlantic UL Traviolet Sanitron Repair Lamp for Atlantic Ultraviolet S37B
Part #S051343 | Item #1832451 | Mfr. Part #05-1343
Size: Atlantic Ultraviolet S37B
- Atlantic Ultraviolet S37B
Call for Pricing -
Atlantic UL Traviolet Sentry™ for all Mightypure and Sanitron Models 120V
Part #A300170 | Item #7035360 | Mfr. Part #30-0170
Size: 120V
- 120V
Call for Pricing -
Atlantic UL Traviolet Mightypure® 12 gpm Water Purifier
Part #A253691 | Item #7035363 | Mfr. Part #MP36C
Size: 12 gpm
- 12 gpm
Call for Pricing -
Atlantic UL Traviolet Replacement Lamp for Atlantic UL Traviolet A250801 Water Purifier
Part #A051370R | Item #7035377 | Mfr. Part #05-1370-R
Size: Ultraviolet Minipure® A250801 Water Purifier
- Ultraviolet Minipure® A250801 Water Purifier
Call for Pricing -
Part #A151111A | Item #7035365 | Mfr. Part #15-1111A
Size: Ultraviolet Mightypure® A251112 and Minipure® A251601 Water Purifiers
- Ultraviolet Mightypure® A251112 and Minipure® A251601 Water Purifiers
Call for Pricing