-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Cadet Manufacturing"
-
Cadet Manufacturing Com-Pak 3415 BTU Heater
Part #C67505 | Item #4623108 | Mfr. Part #67505
Size: 3415
- 3415
- 6825
Call for Pricing
-
Cadet Manufacturing Com-Pak 5120 BTU Heater
Part #CAD67506 | Item #4623069 | Mfr. Part #67506
Size: 5120
- 5120
Call for Pricing
-
Cadet Manufacturing Com-Pak 3415 BTU Heater
Part #CAD67508 | Item #4623070 | Mfr. Part #67508
Size: 3415
- 3415
Call for Pricing
-
Cadet Manufacturing Com-Pak 5120 BTU Heater
Part #C67509 | Item #4623111 | Mfr. Part #67509
Size: 5120
- 5120
Call for Pricing
-
Cadet Manufacturing Com-Pak Grill Kit in White for Com-Pak CS Series Wall Heaters
Part #CAD67079 | Item #4623079 | Mfr. Part #67079
Size: Com-Pak CS Series Wall Heaters
- Com-Pak CS Series Wall Heaters
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 263875754