-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Capitol Manufacturing"
-
Capitol Manufacturing 1/8 in. Threaded Steel Tapered Black Malleable Coupling
Part #BSCTTA | Item #319483 | Mfr. Part #11102001
Size: 1/8 in
- 1/8 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
$13.28
EACH
-
Capitol Manufacturing 1-1/4 in. Threaded Extra Heavy Standard Domestic Black Carbon Steel Coupling
Part #BSCSTH | Item #23710 | Mfr. Part #11101013
Size: 1-1/4 in
- 1/8 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
$15.45
EACH
-
Capitol Manufacturing 2 x 3/4 in. XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple
Part #B80BXPCSNKF | Item #7855962 | Mfr. Part #B80BXPCSNKFE
Size: 2 in x 3/4 in
- 2 in x 3/4 in
$405.50
EACH
-
Capitol Manufacturing 1-1/2 x 3 in. XH A106B PBE Nipple Black Seamless Carbon Steel
Part #BXSNPBEJM | Item #7855993 | Mfr. Part #BXSNPBEJME
Size: 3 in
- 3 in
- 6 in
$10.51
EACH
-
Capitol Manufacturing 2 x 1-1/2 in. XH CS BxP Ecc Swage Beveled x Plain Black Carbon Steel Nipple
Part #B80BXPESNKJ | Item #7855955 | Mfr. Part #B80BXPESNKJE
Size: 2 in x 1-1/2 in
- 2 in x 1-1/2 in
$1,340.52
EACH
-
Capitol Manufacturing 1-1/2 x 24/25 in. Domestic Black Carbon Steel Half Coupling
Part #BSHCSTJ | Item #74696 | Mfr. Part #11110015
Size: 1-1/2 in
- 1/8 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 3 in
$15.64
EACH
-
Capitol Manufacturing 1 x 3/4 in. XH CS PxT Conc Swage Plain x Threaded Black Carbon Steel Nipple
Part #B80PXTCSNGF | Item #7855970 | Mfr. Part #B80PXTCSNGFE
Size: 1 in x 3/4 in
- 3/4 in x 1/2 in
- 1 in x 3/4 in
$123.31
EACH
-
Capitol Manufacturing 3 x 2 in. XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple
Part #B80BXPCSNMK | Item #7855939 | Mfr. Part #B80BXPCSNMKE
Size: 3 in x 2 in
- 3 in x 2 in
$441.35
EACH
-
Capitol Manufacturing 1/8 in. Threaded Extra Heavy Steel Tapered Black Malleable Coupling
Part #BXSCTTA | Item #838631 | Mfr. Part #11103001
Size: 1/8 in
- 1/8 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 5 in
$15.08
EACH
-
Capitol Manufacturing 1 x 3/4 in. XH CS BBE Conc Swage Beveled Both Ends Black Carbon Steel Nipple
Part #B80BXBCSNGF | Item #7855937 | Mfr. Part #B80BXBCSNGFE
Size: 3-1/2 in
- 3-1/2 in
$94.86
EACH
-
Capitol Manufacturing 3/4 x 3 in. XXH A106B PBE Nipple Seamless Black Carbon Steel
Part #BXXSNPBEFM | Item #7855932 | Mfr. Part #BXXSNPBEFME
Size: 3 in
- 3 in
$24.01
EACH
-
Capitol Manufacturing 1-1/2 x 3 in. Sch. 160 A106B PBE Nipple Black Seamless Carbon Steel
Part #B160SNPBEJM | Item #7855966 | Mfr. Part #BSN160PEJME
Size: 3 in
- 3 in
- 4 in
$37.14
EACH
-
Capitol Manufacturing 1-1/2 x 1 in. XH CS PBE Ecc Swage Plain Both Ends Black Carbon Steel Nipple
Part #B80PXPESNJG | Item #7855997 | Mfr. Part #B80PXPESNJGE
Size: 4-1/2 in
- 4-1/2 in
$894.08
EACH
-
Part #GSCSTB | Item #32488 | Mfr. Part #11201003
Size: 1/4 in
- 1/8 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$6.11
EACH
-
Capitol Manufacturing 1/2 in. Threaded API Line Recovery Black Malleable Coupling
Part #BAPILRCD | Item #76635 | Mfr. Part #11109005
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 2 in
- 4 in
- 8 in
$29.10
EACH
-
Part #B160PXPCSNJF | Item #7855980 | Mfr. Part #B160PXPCSNJFE
Size: 1-1/2 in x 3/4 in
- 1-1/2 in x 3/4 in
- 1-1/2 in x 1 in
$463.51
EACH
-
Capitol Manufacturing 2 x 1 in. STD x XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple
Part #B4080BXPCSNKG | Item #7855989 | Mfr. Part #B4080BXPCSNKGE
Size: 2 in x 1 in
- 2 in x 1 in
Call for Pricing
-
Capitol Manufacturing 1-1/2 x 6 in. Sch. 160 A106B PBE Nipple Black Seamless Carbon Steel
Part #B160SNPBEJU | Item #7855971 | Mfr. Part #BSN160PEJUE
Size: 1-1/2 in
- 1-1/2 in
- 2 in
$89.17
EACH
-
$116.10
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1845309050