-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Covalence Specialty Adhesives"
-
Covalence Specialty Adhesives Nashua® 2 in. x 60 yd. Silver Polyethylene Duct Tape
Part #C557000A | Item #1615561 | Mfr. Part #557000A
Size: 60 yd
- 60 yd
$14.65
EACH
-
Covalence Specialty Adhesives Nashua® 2-1/2 in. x 60 yd. Silver Aluminum Foil Tape
Part #C617022B | Item #165036 | Mfr. Part #617022B
Size: 60 yd
- 60 yd
$25.70
EACH
-
Covalence Specialty Adhesives Nashua® 2 in. x 50 yd. Metallic Grey Cloth Duct Tape
Part #C683602 | Item #1828469 | Mfr. Part #683602
Size: 50 yd
- 50 yd
$21.00
EACH
-
Covalence Specialty Adhesives Nashua® 2 in. x 50 yd. Silver Aluminum Foil Tape
Part #C617001B | Item #165037 | Mfr. Part #617001B
Size: 50 yd
- 50 yd
$15.00
EACH
-
Covalence Specialty Adhesives Nashua® 2 in. x 60 yd. Silver Cloth Duct Tape
Part #C3940020000 | Item #2239907 | Mfr. Part #3940020000
Size: 60 yd
- 60 yd
$6.43
EACH
-
Covalence Specialty Adhesives Nashua® 3 in. x 60 yd. Silver Aluminum Foil Tape
Part #C652231B | Item #1738860 | Mfr. Part #652231B
Size: 60 yd
- 60 yd
$30.85
per ROLL
-
Covalence Specialty Adhesives Nashua® 2 in. x 60 yd. Silver Cloth Clean Release Duct Tape
Part #N357KSI | Item #270312 | Mfr. Part #3570020000
Size: 60 yd
- 60 yd
$17.88
EACH
-
Covalence Specialty Adhesives Nashua® 3 in. x 60 yd. Silver FSK Duct Tape
Part #C652009B | Item #97503 | Mfr. Part #652009B
Size: 60 yd
- 60 yd
$21.48
EACH
-
Covalence Specialty Adhesives Nashua® 3 in. x 50 yd. Silver Aluminum Foil Tape
Part #C617020B | Item #220282 | Mfr. Part #617020B
Size: 50 yd
- 50 yd
$18.03
EACH
-
Covalence Specialty Adhesives Nashua® 2 in. x 60 yd. Silver Cloth Duct Tape
Part #C5570020008A | Item #467781 | Mfr. Part #5570020008A
Size: 60 yd
- 60 yd
$20.23
EACH
-
Covalence Specialty Adhesives Nashua® 2-1/2 in. x 60 yd. Metallic Silver Cloth Duct Tape
Part #C557004A | Item #685621 | Mfr. Part #557004A
Size: 60 yd
- 60 yd
$20.23
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 339138961