-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"DEWALT"
-
DEWALT Power-Stud+® SD1 7 in. Carbon Steel Wedge Expansion Anchor
Part #D7417SD1PWR | Item #5060794 | Mfr. Part #7417SD1-PWR
Size: 7 in
- 2-3/4 in
- 3 in
- 3-1/2 in
- 3-3/4 in
- 5 in
- 7 in
$0.94
EACH
-
DEWALT Power-Stud+® SD1 3-1/4 in. Carbon Steel Wedge Expansion Anchor
Part #D7404SD1PWR | Item #5060800 | Mfr. Part #7404SD1-PWR
Size: 3-1/4 in
- 2-1/4 in
- 3-1/4 in
$28.00
$0.28
per FOOT
-
DEWALT Power-Stud+® SD1 2-3/4 in. Carbon Steel Wedge Expansion Anchor
Part #D7420SD1PWR | Item #5060782 | Mfr. Part #7420SD1-PWR
Size: 2-3/4 in
- 2-3/4 in
- 3-3/4 in
- 4-1/2 in
- 5-1/2 in
$47.00
$0.94
EACH
-
DEWALT Power-Stud+® SD1 3-1/2 in. Carbon Steel Wedge Expansion Anchor
Part #D7430SD1PWR | Item #5060790 | Mfr. Part #7430SD1-PWR
Size: 3-1/2 in
- 3-1/2 in
- 4-1/2 in
- 6 in
$45.00
$1.80
EACH
-
DEWALT Power-Stud+® SD1 4-1/4 in. Carbon Steel Wedge Expansion Anchor
Part #D7440SD1PWR | Item #5060798 | Mfr. Part #7440SD1-PWR
Size: 4-1/4 in
- 4-1/4 in
- 4-3/4 in
- 7 in
$56.20
$2.81
EACH
-
DEWALT Power-Stud+® SD1 6 in. Carbon Steel Wedge Expansion Anchor
Part #D7450SD1PWR | Item #5067918 | Mfr. Part #7450SD1-PWR
Size: 6 in
- 6 in
$73.10
$7.31
EACH
-
DEWALT Power-Stud+® SD1 1-3/4 x 1/4 in. Wedge Expansion Anchor Zinc Plated Carbon Steel
Part #D7400SD1PWR | Item #5068876 | Mfr. Part #7400SD1-PWR
Size: 1-3/4 in
- 1-3/4 in
$0.24
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1759708263