-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Diode LED"
-
Call for Pricing
-
Call for Pricing
-
Diode LED Omnidrive® 60W Electronic Dimmable Driver
Part #DDITD12V60W | Item #5084671 | Mfr. Part #DI-TD-12V-60W
Size: 60
- 60
Call for Pricing -
Diode LED Omnidrive® 30W Electronic Dimmable Driver
Part #DDITD12V30W | Item #5084636 | Mfr. Part #DI-TD-12V-30W
Size: 30
- 30
Call for Pricing -
Call for Pricing
-
Diode LED 96 in. Standard Splice Connector
Part #DDI0859 | Item #5084669 | Mfr. Part #DI-0859
Size: 96 in
- 96 in
Call for Pricing -
Diode LED Omnidrive® 80W Electronic Dimmable Driver
Part #DDITD12V80W | Item #5084658 | Mfr. Part #DI-TD-12V-80W
Size: 80
- 80
Call for Pricing -
Diode LED Blaze™ 100 ft. 2.88W 12V LED Tape Light
Part #DDI12VBL3080100 | Item #7544966 | Mfr. Part #DI-12V-BL30-80100
Size: 100 ft
- 100 ft
Call for Pricing -
Diode LED 1/2 in. Indoor Junction Box
Part #DDI0980 | Item #5084625 | Mfr. Part #DI-0980
Size: 1/2 in
- 1/2 in
Call for Pricing -
Diode LED 3 in. Flexible Extension
Part #DDI0860 | Item #5084670 | Mfr. Part #DI-0860
Size: 3 in
- 3 in
Call for Pricing -
Diode LED 24 in. Standard Splice Connector
Part #DDI0856 | Item #5084668 | Mfr. Part #DI-0856
Size: 24 in
- 24 in
Call for Pricing -
Diode LED Clicktight® 24 in. Tape Light Connector (5 Per Box)
Part #DDICKT24SP85 | Item #7544972 | Mfr. Part #DI-CKT-24SP8-5
Size: 24 in
- 24 in
- 48 in
Call for Pricing -
Diode LED Omnidrive® 45W Electronic Dimmable Driver
Part #DDITD12V45W | Item #5084603 | Mfr. Part #DI-TD-12V-45W
Size: 45
- 45
Call for Pricing -
Diode LED Chromapath™ 12 ft. Slim Channel Mounting Tape
Part #DDI1634 | Item #7544960 | Mfr. Part #DI-1634
Size: 12 ft
- 12 ft
Call for Pricing -
Diode LED Omnidrive® 20W Electronic Dimmable Driver
Part #DDITD12V20W | Item #5084688 | Mfr. Part #DI-TD-12V-20W
Size: 20
- 20
Call for Pricing -
Diode LED Fluid View® 100 ft. 1.44W 12V LED Tape Light
Part #DDI12VFV3080100 | Item #7544968 | Mfr. Part #DI-12V-FV30-80100
Size: 100 ft
- 100 ft
Call for Pricing -
Diode LED Clicktight® 24 in. LED Tape Light Flexible Extension
Part #DDI0861 | Item #5084673 | Mfr. Part #DI-0861
Size: 24 in
- 24 in
- 48 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1115264217