-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
Diversitech
"DiversiTech"
-
DiversiTech THHN 3/4 in. x 6 ft. #8 THHN Whip Non-Metallic
Part #DIV6346NM | Item #1135282 | Mfr. Part #6-34-6NM
Size: 6 ft
- 6 ft
$47.69
EACH
-
DiversiTech UltraLite® 36 x 36 x 3 in. Equipment Pad Concrete and Plastic
Part #DIVUC36363 | Item #1135311 | Mfr. Part #UC3636-3
Size: 36 in
- 36 in
$108.06
EACH
-
DiversiTech WS-1 Wet Switch Flood Detector
Part #DIVWS1 | Item #850162 | Mfr. Part #WS-1
Size: 24V
- 24V
$126.00
EACH
-
DiversiTech THHN 1/2 in. x 4 ft. Whip
Part #DIV6124NM | Item #1392007 | Mfr. Part #6-12-4NM
Size: 4 ft
- 4 ft
- 6 ft
$26.48
EACH
-
DiversiTech SpeediChannel® 4 in. 6-1/2 ft Long Line Set Cover
Part #DIV230D4 | Item #3643150 | Mfr. Part #230-D4
Size: 3 in
- 3 in
$50.27
EACH
-
DiversiTech 2 in. Plastic Concentric Vent
Part #DIVCVENT2 | Item #4155725 | Mfr. Part #CVENT-2
Size: Concentric Vent
- Concentric Vent
-
DiversiTech EcoPad™ 36 x 36 x 3 in. Equipment Pad Plastic
Part #DIVEP36363 | Item #3998904 | Mfr. Part #EP3636-3
Size: 3 in
- 2 in
- 3 in
$96.41
EACH
-
DiversiTech UltraLite® 36 x 42 x 3 in. Equipment Pad Concrete and Plastic
Part #DIVUC36423 | Item #1352147 | Mfr. Part #UC3642-3
Size: 42 in
- 42 in
$121.73
EACH
-
DiversiTech 60A Fusible Pullout Disconnect Switch
Part #DIVDDS60 | Item #1802324 | Mfr. Part #DDS-60
Size: 60
- 30
- 60
$41.69
EACH
-
DiversiTech Pro-Flush™ 16 oz Line Set Flush
Part #DIVPF16 | Item #3700022 | Mfr. Part #PF-16
Size: 16 oz
- 16 oz
-
DiversiTech 60A Non-fusible Pullout Disconnect Switch
Part #DIVDDS60U | Item #1947807 | Mfr. Part #DDS-60U
Size: 60
- 60
$23.76
EACH
-
DiversiTech SWOOSH®CO2 12 Pack of Cartridges for GG-1 Drain Gun
Part #DIVGGC12 | Item #3184227 | Mfr. Part #GGC-12
Size: 2-3/4 in
- 2-3/4 in
$62.83
per PACK
-
DiversiTech 3 in. Plastic Concentric Vent
Part #DIVCVENT3 | Item #4155726 | Mfr. Part #CVENT-3
Size: Concentric Vent
- Concentric Vent
-
DiversiTech 3/4 in. x 100 ft. Liquid Tite Conduit- Non-Metallic
Part #DIV75034100 | Item #1676191 | Mfr. Part #750-34100
Size: 3/4 in
- 1/2 in
- 3/4 in
$178.49
EACH
-
DiversiTech EcoPad™ 32 x 32 x 3 in. Equipment Pad Plastic
Part #DIVEP32323 | Item #3998902 | Mfr. Part #EP3232-3
Size: 3 in
- 2 in
- 3 in
$83.76
EACH
-
DiversiTech Furnace Block 500 lbs.
Part #DIVFB1 | Item #1947822 | Mfr. Part #FB-1
Size: 500 lbs
- 500 lbs
$9.19
EACH
-
DiversiTech 6 in. Support Riser Plastic
Part #DIVHPR6 | Item #1392025 | Mfr. Part #HPR-6
Size: 6 in
- 12 in
- 3 in
- 6 in
$5.87
EACH
-
DiversiTech Horizontal Term Kit Plastic 2 in.
Part #DIVHVENT2 | Item #4637228 | Mfr. Part #HVENT-2
Size: Horizontal Term Kit
- Horizontal Term Kit
-
DiversiTech 8 x 8 in. Equipment Block Styrofoam
Part #DIV760 | Item #1439425 | Mfr. Part #7-60
Size: 8 in
- 8 in
$5.35
EACH
-
DiversiTech CP Series 120V 1.9A 1.6 gpm Condensate Pump
Part #DIVCP22 | Item #3290485 | Mfr. Part #CP-22
Size: 120V
- 120V
- 230V
$100.40
EACH