-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Dresser Roots"
-
Dresser Roots Roots™ Universal Rai® 5275 RPM Displacement Blower
Part #RURAI22 | Item #5090331 | Mfr. Part #URAI22
Size: 1 in
- 1 in
- 2 in
- 1-1/4 in
- 1-1/2 in
- 3 in
- 4 in
- 5 in
Call for Pricing -
Roots™ Universal Rai® 711 PD Blower
Part #RURAI711 | Item #5090370 | Mfr. Part #URAI711
Size: 6 in
- 6 in
- 8 in
Call for Pricing -
Dresser Roots Roots™ Universal Rai® DSL 32 PD Blower
Part #RURAI32DSL | Item #5122596 | Mfr. Part #URAI32DSL
Size: 1-1/4 in
- 1-1/4 in
- 2-1/2 in
- 1-1/2 in
- 3 in
- 4 in
- 5 in
Call for Pricing -
Dresser Roots Roots™ Universal Rai® 2050 RPM Position Displacement Blower
Part #RURAI76 | Item #5090360 | Mfr. Part #URAI76
Size: 2050
- 2050
Call for Pricing -
Dresser Roots Roots™ Universal Rai® 2850 RPM Displacement Blower
Part #RURAI53 | Item #4932434 | Mfr. Part #URAI53
Size: 2850
- 2850
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 2086113981