-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Eaton B-Line Series"
-
Part #BDB10 | Item #3627425 | Mfr. Part #12359219
Size: 9-3/5 in
- 9-3/5 in
- 9-3/5 in
- 9-3/5 in
- 9-3/5 in
- 9-3/5 in
- 9-3/5 in
$75.64
EACH
-
Eaton B-Line Series Fig 29 1 in. Pre-Galvanized Steel Offset Hanger
Part #B29PGG | Item #3581315 | Mfr. Part #Y141010
Size: 1 in
- 1 in
Call for Pricing
-
Eaton B-Line Series TOLCO⢠1 in. 2015 lb. Steel Sway Brace Attachment
Part #B909PLNGD | Item #7103760 | Mfr. Part #Y33901004
Size: 1 in
- 1 in
Call for Pricing
-
Eaton B-Line Series TOLCO⢠Fig 828 3/8 - 7/8 in. 4040 lb. Steel Universal Sway Brace Attachment
Part #B828PLN | Item #4088477 | Mfr. Part #Y340800
Size: 3/8 in - 7/8 in
- 3/8 in - 7/8 in
$23.45
EACH
-
Eaton B-Line Series 4 4/5 in DB5 Durablok Rooftop Channel Support
Part #BDB5 | Item #3698097 | Mfr. Part #12359549
Size: 6 in
- 6 in
$49.79
EACH
-
Eaton B-Line Series VibraClamp⢠1-1/8 in. Stainless Steel 304 Strut Pipe Clamp
Part #BBVT112SS4 | Item #4784187 | Mfr. Part #78101102812
Size: 1-1/8 in
- 5/8 in
- 3/4 in
- 7/8 in
- 1 in
- 1-1/8 in
Call for Pricing
-
Eaton B-Line Series Fig 980 1/2 in. 2100 lb. Carbon Steel Swivel Sway Brace Attachment
Part #BLI980PLND | Item #9521685 | Mfr. Part #13520883
Size: 1/2 in
- 1/2 in
Call for Pricing
-
Eaton B-Line Series 6-3/8 in. Zinc Plated Bracket
Part #BB194ZN | Item #1225866 | Mfr. Part #78101151933
Size: Zinc
- Zinc
Call for Pricing
-
Eaton B-Line Series TOLCO⢠Fig 4L 2 in. Steel Longitudinal and Lateral Brace Attachment
Part #BLI4LPLNK | Item #9521566 | Mfr. Part #13521185
Size: 2 in
- 2 in
- 4 in
- 6 in
- 8 in
Call for Pricing
-
Eaton B-Line Series 7 Series 1 in. Iron Strut Pipe Clamp in Stainless Steel
Part #BBVP100SS4 | Item #3819894 | Mfr. Part #78101188168
Size: 1 in
- 1/2 in
- 4 in
- 1 in
Call for Pricing
-
Eaton B-Line Series Stainless Steel Square Post Base
Part #BB280SQSS4 | Item #4784448 | Mfr. Part #78205125029
Size: Stainless Steel
- Stainless Steel
Call for Pricing
-
Eaton B-Line Series TOLCO⢠2 in. 380 lb. Steel Fast Clamp Sway Brace
Part #B1000PLNKG | Item #1899896 | Mfr. Part #Y380010020
Size: 2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
$5.75
EACH
-
Eaton B-Line Series Dura-Blok⢠4-4/5 in. Plastic Channel Support
Part #BDBM | Item #3698098 | Mfr. Part #12359214
Size: 4-4/5 in
- 4-4/5 in
- 9-3/5 in
Call for Pricing
-
Eaton B-Line Series 8 - 10 in. Zinc Plated Cast Iron and Steel Roller Support
Part #BB31268TO10ZN | Item #4060527 | Mfr. Part #78101175222
Size: 8 in - 10 in
- 8 in - 10 in
Call for Pricing
-
Eaton B-Line Series 1 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger
Part #BB3100PLTDG | Item #1196046 | Mfr. Part #78101105013
Size: 1 in
- 10 in
- 12 in
- 14 in
- 16 in
- 18 in
- 20 in
- 2 in
- 4 in
- 1 in
- 4 in
- 2 in
- 2 in
- 2-1/2 in
- 3 in
- 2 in
- 4 in
- 5 in
- 6 in
- 8 in
Call for Pricing
-
Eaton B-Line Series Green Slotted Angle All-Purpose Frame
Part #BSA158120GRN | Item #3646695 | Mfr. Part #78101180010
Size: Dura-Green®
- Dura-Green®
- Pre-Galvanized
Call for Pricing
-
Eaton B-Line Series TOLCO⢠Steel Seismic Rod Swivel Attachment
Part #B75EGC | Item #3535451 | Mfr. Part #Y238003E
Size: Steel
- Steel
$1.05
EACH
-
Eaton B-Line Series TOLCO⢠1-1/2 x 2-3/4 in. Pre-galvanized Steel Corner Bracket
Part #BY235003 | Item #1899722 | Mfr. Part #Y235003
Size: 1-1/2 in
- 1-1/2 in
Call for Pricing
-
Eaton B-Line Series 1-31/50 in. x 10 ft. 12 ga Pre-Galvanized Steel SH Channel Strut
Part #BB22SH120GLV | Item #7014847 | Mfr. Part #B22SHGALV10
Size: 10 ft
- 10 ft
Call for Pricing
-
Eaton B-Line Series B2400 Series 1 in. Electrogalvanized Zinc Steel Standard Pipe Strap
Part #BB24001ZN | Item #1395054 | Mfr. Part #78101163023
Size: 1 in
- 1-1/2 in
- 1-1/4 in
- 1/2 in
- 1 in
- 2 in
- 4 in
- 3 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 267539527