-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Eaton B-Line Series"
-
Eaton B-Line Series 7 Series 1 in. Iron Strut Pipe Clamp in Stainless Steel
Part #BBVP100SS4 | Item #3819894 | Mfr. Part #78101188168
Size: 1 in
- 4 in
- 1 in
Call for Pricing
-
Eaton B-Line Series 7 Series 3-5/8 in. Zinc-Plated Clamp
Part #BBVT362YZN | Item #1394707 | Mfr. Part #78101102639
Size: 8 in
- 4 in
- 2 in
- 4 in
- 8 in
- 2 in
- 2 in
- 3 in
- 8 in
Call for Pricing
-
Eaton B-Line Series 7 Series 5/8 in. Electro-Plated Zinc Plated Strut Conduit Clamp Pre Assembly
Part #BB2026PAZN | Item #1394956 | Mfr. Part #78101161335
Size: 8 in
- 4 in
- 2 in
- 8 in
Call for Pricing
-
Eaton B-Line Series 7 Series 5-3/8 in. OD Pre Assembled Zinc-Plated Steel Strut Clamp
Part #BB2064PAPLTD | Item #3637825 | Mfr. Part #78101161712
Size: 5-3/8 in
- 5-3/8 in
Call for Pricing
-
Eaton B-Line Series 7 Series 3 in. Strut Clamp
Part #BBFV2015 | Item #4243166 | Mfr. Part #78101101317
Size: 3 in
- 3 in
Call for Pricing
-
Eaton B-Line Series 7 Series 1/2 in. Aluminum Strut Conduit Clamp
Part #BB2008AL | Item #3631591 | Mfr. Part #78101160094
Size: 2 in
- 2 in
Call for Pricing
-
Eaton B-Line Series 7 Series 10-3/4 in. Plated Pre-Assembly Strut Conduit Clamp
Part #BB2130PAPLTD | Item #3637826 | Mfr. Part #78101186982
Size: 10-3/4 in
- 10-3/4 in
Call for Pricing
-
Eaton B-Line Series 7 Series 5-1/8 in. Strut Clamp with Hardware
Part #BB2062ZN | Item #1395170 | Mfr. Part #78101161693
Size: 8 in
- 8 in
Call for Pricing
-
Eaton B-Line Series 7 Series 1-5/8 in. Strut Pipe Clamp
Part #BBVT162YZN | Item #1395042 | Mfr. Part #78101158050
Size: 2 in
- 2 in
- 2 in
- 3 in
Call for Pricing
-
Eaton B-Line Series 7 Series 1/2 in. Strut Conduit Clamp Pre-Assembly
Part #BB2008PAZN | Item #1195003 | Mfr. Part #78101161014
Size: 2 in
- 2 in
Call for Pricing
-
Eaton B-Line Series 7 Series 3 in. Copper Strut Clamp Pre-assembled
Part #BB2046PADCU | Item #1395451 | Mfr. Part #78101101015
Size: 3 in
- 2 in
- 3 in
Call for Pricing
-
Eaton B-Line Series 7 Series 2 in. Stainless Steel Strut Conduit Clamp
Part #BB2013SS4 | Item #1438687 | Mfr. Part #78101161068
Size: 2 in
- 2 in
Call for Pricing
-
Eaton B-Line Series 7 Series 5 in. Copper Pre-Assembly Clamp
Part #BB2062PADCU518OD | Item #4060687 | Mfr. Part #78101161697
Size: 5 in
- 5 in
Call for Pricing
-
Eaton B-Line Series 7 Series 3 in. Strut Conduit Clamp
Part #BB2015ZN | Item #47603 | Mfr. Part #78101161083
Size: 3 in
- 3 in
Call for Pricing
-
Eaton B-Line Series 7 Series 3-1/2 in. Low Carbon Steel Strut Clamp with Hardware
Part #BB2050DCU | Item #1394751 | Mfr. Part #78101161574
Size: 2 in
- 2 in
Call for Pricing
-
Eaton B-Line Series 7 Series 1/2 in. Pipe and Conduit Clamp
Part #BB2025SS4 | Item #2272197 | Mfr. Part #78101161328
Size: 2 in
- 2 in
Call for Pricing
-
Eaton B-Line Series 7 Series 1 in. Pipe and Conduit Clamp
Part #BB2009SS4 | Item #1438696 | Mfr. Part #78101161018
Size: 1 in
- 1 in
Call for Pricing
-
Eaton B-Line Series 7 Series 1/4 in. Copper Pre-Assembly Strut Clamp
Part #BB2024PADCU | Item #1446109 | Mfr. Part #78101161317
Size: 4 in
- 4 in
Call for Pricing
-
Eaton B-Line Series 7 Series 6 in. Strut Pipe Clamp
Part #BBVP600YZN | Item #4060457 | Mfr. Part #78101104691
Size: 6 in
- 6 in
Call for Pricing
-
Eaton B-Line Series 7 Series 8 in. Strut Conduit Clamp
Part #BB2022ZN | Item #1255024 | Mfr. Part #78101161153
Size: 8 in
- 8 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1617518884