-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Flomatic Corp"
-
Flomatic Corp Model 92LW 4 in. Cast Iron Flanged Swing Check Valve
Part #F3707LW | Item #2407815 | Mfr. Part #3707LW
Size: 4 in
- 4 in
Call for Pricing
-
Flomatic Corp 80E-Enviro Check® 1 in. Bronze FNPT Check Valve
Part #F4031E | Item #449817 | Mfr. Part #4031E
Size: 1 in
- 3/4 in
- 1 in
- 1-1/4 in
- 2 in
- 2-1/2 in
$56.73
EACH
-
Flomatic Corp Model 208 2 in. Cast Iron FPT Ball Check Valve
Part #F2142 | Item #490540 | Mfr. Part #2142
Size: 2 in
- 2 in
Call for Pricing
-
Flomatic Corp Enviro Check® 1 in. Bronze FNPT Check Valve
Part #F4201E | Item #1361590 | Mfr. Part #4201E
Size: 1 in
- 1 in
- 1-1/4 in
Call for Pricing
-
Flomatic Corp Model 208T 2 in. Plastic Solvent Weld Ball Check Valve
Part #F2134S | Item #1800650 | Mfr. Part #2134S
Size: 2 in
- 2 in
$99.00
EACH
-
Flomatic Corp 3 in. Ductile Iron Threaded Check Valve
Part #F7938DIX | Item #2408029 | Mfr. Part #7938DIX
Size: 3 in
- 3 in
Call for Pricing
-
Flomatic Corp 1 in. Stainless Steel Female Threaded Check Valve
Part #F4201SS2 | Item #2407505 | Mfr. Part #4201SS2
Size: 1 in
- 1 in
$58.33
EACH
-
Flomatic Corp Model 115PO 3 in. Ductile Iron Push Gate Valve
Part #F8562RT | Item #7359723 | Mfr. Part #8562RT
Size: 3 in
- 3 in
- 8 in
Call for Pricing
-
Flomatic Corp Model 408 4 in. Ductile Iron Flanged Check Valve
Part #F21452 | Item #7359612 | Mfr. Part #2145-2
Size: 4 in
- 4 in
Call for Pricing
-
Flomatic Corp 80E-Enviro Check® 1/2 in. Bronze FNPT Check Valve
Part #F4029E | Item #449811 | Mfr. Part #4029E
Size: 1/2 in
- 1/2 in
$52.84
EACH
-
Flomatic Corp 5 in. Ductile Iron Flanged Foot Valve
Part #F4771BT | Item #2407604 | Mfr. Part #4771BT
Size: 5 in
- 5 in
Call for Pricing
-
Flomatic Corp 2 in. Ductile Iron FNPT Check Valve
Part #F7937VFD | Item #5151253 | Mfr. Part #7937VFD
Size: 2 in
- 2 in
Call for Pricing
-
Flomatic Corp Model 80S6-VFD FNPT 316 Stainless Steel 1 in. Check Valve
Part #F4031S6VFD | Item #7359639 | Mfr. Part #4031S6VFD
Size: 1 in
- 1 in
$111.09
EACH
-
Flomatic Corp Enviro Check® 2 in. Bronze Female Threaded Check Valve
Part #F4034HTE | Item #1800658 | Mfr. Part #4034HTE
Size: 2 in
- 2 in
$248.75
EACH
-
Flomatic Corp 80S6 1-1/2 in. Stainless Steel FNPT Check Valve
Part #F4033S6 | Item #2408027 | Mfr. Part #4033S6
Size: 1-1/2 in
- 1-1/2 in
$184.35
EACH
-
Flomatic Corp Model 80MDI-VFD MNPT x FNPT Ductile Iron 3 in. Epoxy Coated Check Valve
Part #F4083VFD | Item #7359731 | Mfr. Part #4083VFD
Size: 3 in
- 3 in
$450.80
EACH
-
Flomatic Corp 1 in. Stainless Steel Backflow Preventer
Part #FGF8081S6 | Item #7359589 | Mfr. Part #GF8081S6
Size: 1 in
- 3/4 in
- 1 in
$178.71
EACH
-
Flomatic Corp 80DI 2 in. Ductile Iron FNPT Check Valve
Part #F7937 | Item #1800646 | Mfr. Part #7937
Size: 2 in
- 2 in
Call for Pricing
-
Flomatic Corp Enviro Check® 1-1/4 x 1 in. Bronze Male Threaded x Female Threaded Check Valve
Part #F4221LE | Item #2408061 | Mfr. Part #4221LE
Size: 1-1/4 in x 1 in
- 1-1/4 in x 1 in
Call for Pricing
-
Flomatic Corp Model 508 2 in. Cast Iron FNPT Ball Check Valve
Part #F3235 | Item #2474548 | Mfr. Part #3235
Size: 2 in
- 2 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1183471723