-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Flowline"
-
Flowline EchoSonic® DC 24V 0.5W 30 psi 10 ft. Tank Transmitter
Part #FLU285001 | Item #4933376 | Mfr. Part #LU28-5001
Size: 24V
- 24V
Call for Pricing -
Flowline EchoSonic® DC 24V 0.5W 30 psi 10 ft. Tank Transmitter
Part #FLU2700 | Item #4933365 | Mfr. Part #LU27-00
Size: 24V
- 24V
Call for Pricing -
Flowline EchoSpan® DC 28V 30 psi 10 ft. Tank Transmitter
Part #FLU815101 | Item #5093784 | Mfr. Part #LU81-5101
Size: 28V
- 28V
Call for Pricing -
Flowline 1 in. NPT Side Mount Bracket
Part #FLM5010011 | Item #5091895 | Mfr. Part #LM50-1001-1
Size: 1 in
- 1 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 510069721