No Store Selected
Select a Store-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
Show List View
-
FNW® Figure 7873 1/4 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z0025 | Item #7948903 | Mfr. Part #SCR 0025EG
Size: 1/4 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
Call for Pricing
FNW® Figure 7873 3/8 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z0037 | Item #3625709 | Mfr. Part #SCR 0037EG
Size: 3/8 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$1.84
EACH
Add to Cart
FNW® Figure 7873 1/2 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z0050 | Item #3625720 | Mfr. Part #SCR 0050EG
Size: 1/2 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$1.64
EACH
Add to Cart
FNW® Figure 7873 3/4 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z0075 | Item #3625743 | Mfr. Part #SCR 0075EG
Size: 3/4 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$1.88
EACH
Add to Cart
FNW® Figure 7873 1 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z0100 | Item #3625765 | Mfr. Part #SCR 0100EG
Size: 1 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$1.94
EACH
Add to Cart
FNW® Figure 7873 1-1/4 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z0125 | Item #3625793 | Mfr. Part #SCR 0125EG
Size: 1-1/4 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$2.13
EACH
Add to Cart
FNW® Figure 7873 1-1/2 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z0150 | Item #3625818 | Mfr. Part #SCR 0150EG
Size: 1-1/2 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$2.82
EACH
Add to Cart
FNW® Figure 7873 2 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z0200 | Item #3625872 | Mfr. Part #SCR 0200EG
Size: 2 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$3.20
EACH
Add to Cart
FNW® Figure 7873 2-1/2 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z0250 | Item #3625701 | Mfr. Part #SCR 0250EG
Size: 2-1/2 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$3.86
EACH
Add to Cart
FNW® Figure 7873 3 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z0300 | Item #3625744 | Mfr. Part #SCR 0300EG
Size: 3 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$4.46
EACH
Add to Cart
FNW® Figure 7873 4 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z0400 | Item #3625850 | Mfr. Part #SCR 0400EG
Size: 4 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$5.56
EACH
Add to Cart
FNW® Figure 7873 6 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z0600 | Item #3625825 | Mfr. Part #SCR 0600EG
Size: 6 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$7.63
EACH
Add to Cart
FNW® Figure 7873 8 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z0800 | Item #3625800 | Mfr. Part #SCR 0800EG
Size: 8 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$11.85
EACH
Add to Cart
FNW® Figure 7873 10 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z1000 | Item #3625777 | Mfr. Part #SCR 1000EG
Size: 10 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$18.90
EACH
Add to Cart
FNW® Figure 7873 12 in. Electroplated Zinc Steel Strut Pipe Clamp
Part #FNW7873Z1200 | Item #3625751 | Mfr. Part #SCR 1200EG
Size: 12 in
- 1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$26.67
EACH
Add to Cart
-
FNW® Figure 7873 1/2 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S0050 | Item #3625741 | Mfr. Part #SCR 0050S4
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$5.76
EACH
Add to Cart
FNW® Figure 7873 3/4 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S0075 | Item #3625760 | Mfr. Part #SCR 0075S4
Size: 3/4 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$7.40
EACH
Add to Cart
FNW® Figure 7873 1 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S0100 | Item #3625791 | Mfr. Part #SCR 0100S4
Size: 1 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$8.50
EACH
Add to Cart
FNW® Figure 7873 1-1/4 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S0125 | Item #3625815 | Mfr. Part #SCR 0125S4
Size: 1-1/4 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$9.14
EACH
Add to Cart
FNW® Figure 7873 1-1/2 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S0150 | Item #3625843 | Mfr. Part #SCR 0150S4
Size: 1-1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$14.06
EACH
Add to Cart
FNW® Figure 7873 2 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S0200 | Item #3625674 | Mfr. Part #SCR 0200S4
Size: 2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$15.79
EACH
Add to Cart
FNW® Figure 7873 2-1/2 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S0250 | Item #3625690 | Mfr. Part #SCR 0250S4
Size: 2-1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$18.02
EACH
Add to Cart
FNW® Figure 7873 3 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S0300 | Item #3625764 | Mfr. Part #SCR 0300S4
Size: 3 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$20.90
EACH
Add to Cart
FNW® Figure 7873 3-1/2 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S0350 | Item #4424270 | Mfr. Part #SCR 0350S4
Size: 3-1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$20.05
EACH
Add to Cart
FNW® Figure 7873 4 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S0400 | Item #4424256 | Mfr. Part #SCR 0400S4
Size: 4 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$21.54
EACH
Add to Cart
FNW® Figure 7873 5 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S0500 | Item #4424263 | Mfr. Part #SCR 0500S4
Size: 5 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$26.82
EACH
Add to Cart
FNW® Figure 7873 6 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S0600 | Item #4424255 | Mfr. Part #SCR 0600S4
Size: 6 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$34.60
EACH
Add to Cart
FNW® Figure 7873 8 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S0800 | Item #4424271 | Mfr. Part #SCR 0800S4
Size: 8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$51.74
EACH
Add to Cart
FNW® Figure 7873 10 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S1000 | Item #7948962 | Mfr. Part #SCR 1000S4
Size: 10 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$65.80
EACH
FNW® Figure 7873 12 in. Stainless Steel 304 Strut Pipe Clamp
Part #FNW7873S1200 | Item #7948885 | Mfr. Part #SCR 1200S4
Size: 12 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$70.95
EACH
-
-
-
FNW® Figure 7873 3/8 in. Aluminum Strut Pipe Clamp
Part #FNW7873A0037 | Item #7948639 | Mfr. Part #SCR 0050AL
Size: 3/8 in
- 3/8 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$5.92
EACH
FNW® Figure 7873 3/4 in. Aluminum Strut Pipe Clamp
Part #FNW7873A0075 | Item #7948712 | Mfr. Part #SCR 0075AL
Size: 3/4 in
- 3/8 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$6.00
EACH
FNW® Figure 7873 1 in. Aluminum Strut Pipe Clamp
Part #FNW7873A0100 | Item #7948770 | Mfr. Part #SCR 0100AL
Size: 1 in
- 3/8 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$6.46
EACH
FNW® Figure 7873 1-1/4 in. Aluminum Strut Pipe Clamp
Part #FNW7873A0125 | Item #7948876 | Mfr. Part #SCR 0125AL
Size: 1-1/4 in
- 3/8 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$8.18
EACH
FNW® Figure 7873 1-1/2 in. Aluminum Strut Pipe Clamp
Part #FNW7873A0150 | Item #7948634 | Mfr. Part #SCR 0150AL
Size: 1-1/2 in
- 3/8 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$8.80
EACH
FNW® Figure 7873 2 in. Aluminum Strut Pipe Clamp
Part #FNW7873A0200 | Item #7948807 | Mfr. Part #SCR 0200AL
Size: 2 in
- 3/8 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$11.60
EACH
FNW® Figure 7873 2-1/2 in. Aluminum Strut Pipe Clamp
Part #FNW7873A0250 | Item #7948823 | Mfr. Part #SCR 0250AL
Size: 2-1/2 in
- 3/8 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$13.78
EACH
FNW® Figure 7873 3 in. Aluminum Strut Pipe Clamp
Part #FNW7873A0300 | Item #7948991 | Mfr. Part #SCR 0300AL
Size: 3 in
- 3/8 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$14.94
EACH
-
FNW® Figure 7873 1/2 in. Hot Dipped Galvanized Steel Strut Pipe Clamp
Part #FNW7873HD0050 | Item #7949122 | Mfr. Part #SCR 0050HD
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$6.18
EACH
FNW® Figure 7873 3/4 in. Hot Dipped Galvanized Steel Strut Pipe Clamp
Part #FNW7873HD0075 | Item #7949076 | Mfr. Part #SCR 0075HD
Size: 3/4 in
- 1/2 in
- 3/4 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$5.92
EACH
FNW® Figure 7873 1-1/4 in. Hot Dipped Galvanized Steel Strut Pipe Clamp
Part #FNW7873HD0125 | Item #7949012 | Mfr. Part #SCR 0125HD
Size: 1-1/4 in
- 1/2 in
- 3/4 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$6.74
EACH
FNW® Figure 7873 1-1/2 in. Hot Dipped Galvanized Steel Strut Pipe Clamp
Part #FNW7873HD0150 | Item #7949001 | Mfr. Part #SCR 0150HD
Size: 1-1/2 in
- 1/2 in
- 3/4 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$11.66
EACH
FNW® Figure 7873 2 in. Hot Dipped Galvanized Steel Strut Pipe Clamp
Part #FNW7873HD0200 | Item #7948938 | Mfr. Part #SCR 0200HD
Size: 2 in
- 1/2 in
- 3/4 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$12.54
EACH
FNW® Figure 7873 2-1/2 in. Hot Dipped Galvanized Steel Strut Pipe Clamp
Part #FNW7873HD0250 | Item #7949036 | Mfr. Part #SCR 0250HD
Size: 2-1/2 in
- 1/2 in
- 3/4 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$15.06
EACH
FNW® Figure 7873 3 in. Hot Dipped Galvanized Steel Strut Pipe Clamp
Part #FNW7873HD0300 | Item #7948832 | Mfr. Part #SCR 0300HD
Size: 3 in
- 1/2 in
- 3/4 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$16.08
EACH
-
FNW® Figure 7873 3/8 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Part #FNW7873Y0037 | Item #7949135 | Mfr. Part #SCR 0037YC
Size: 3/8 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
-
XPOINTS
$2.98
EACH
FNW® Figure 7873 1/2 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Part #FNW7873Y0050 | Item #7949164 | Mfr. Part #SCR 0050YC
Size: 1/2 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
-
XPOINTS
$3.06
EACH
FNW® Figure 7873 3/4 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Part #FNW7873Y0075 | Item #7949044 | Mfr. Part #SCR 0075YC
Size: 3/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
-
XPOINTS
$3.20
EACH
FNW® Figure 7873 1 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Part #FNW7873Y0100 | Item #7948906 | Mfr. Part #SCR 0100YC
Size: 1 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
-
XPOINTS
$3.38
EACH
FNW® Figure 7873 1-1/4 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Part #FNW7873Y0125 | Item #7948964 | Mfr. Part #SCR 0125YC
Size: 1-1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
-
XPOINTS
$3.86
EACH
FNW® Figure 7873 1-1/2 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Part #FNW7873Y0150 | Item #7949128 | Mfr. Part #SCR 0150YC
Size: 1-1/2 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
-
XPOINTS
$4.26
EACH
FNW® Figure 7873 2 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Part #FNW7873Y0200 | Item #7949028 | Mfr. Part #SCR 0200YC
Size: 2 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
-
XPOINTS
$4.74
EACH
FNW® Figure 7873 2-1/2 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Part #FNW7873Y0250 | Item #7948930 | Mfr. Part #SCR 0250YC
Size: 2-1/2 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
-
XPOINTS
$6.14
EACH
FNW® Figure 7873 3 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Part #FNW7873Y0300 | Item #7949000 | Mfr. Part #SCR 0300YC
Size: 3 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
-
XPOINTS
$6.88
EACH
FNW® Figure 7873 3-1/2 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Part #FNW7873Y0350 | Item #7949156 | Mfr. Part #SCR 0350YC
Size: 3-1/2 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
-
XPOINTS
Call for Pricing
FNW® Figure 7873 4 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Part #FNW7873Y0400 | Item #7948815 | Mfr. Part #SCR 0400YC
Size: 4 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
-
XPOINTS
$9.28
EACH
FNW® Figure 7873 5 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Part #FNW7873Y0500 | Item #7948781 | Mfr. Part #SCR 0500YC
Size: 5 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
-
XPOINTS
$10.32
EACH
FNW® Figure 7873 6 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Part #FNW7873Y0600 | Item #7948881 | Mfr. Part #SCR 0600YC
Size: 6 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
-
XPOINTS
$12.98
EACH
-
FNW® Figure 7873 3-1/2 in. Hot Dipped Galvanized Steel Strut Pipe Clamp
Part #FNW7873HD0350 | Item #7948920 | Mfr. Part #SCR 0350HD
Size: 3-1/2 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
-
XPOINTS
$22.34
EACH
FNW® Figure 7873 4 in. Hot Dipped Galvanized Steel Strut Pipe Clamp
Part #FNW7873HD0400 | Item #7948855 | Mfr. Part #SCR 0400HD
Size: 4 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
-
XPOINTS
$21.28
EACH
FNW® Figure 7873 5 in. Hot Dipped Galvanized Steel Strut Pipe Clamp
Part #FNW7873HD0500 | Item #7948761 | Mfr. Part #SCR 0500HD
Size: 5 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
-
XPOINTS
$34.40
EACH
FNW® Figure 7873 6 in. Hot Dipped Galvanized Steel Strut Pipe Clamp
Part #FNW7873HD0600 | Item #7948795 | Mfr. Part #SCR 0600HD
Size: 6 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
-
XPOINTS
$40.86
EACH
FNW® Figure 7873 8 in. Hot Dipped Galvanized Steel Strut Pipe Clamp
Part #FNW7873HD0800 | Item #7948718 | Mfr. Part #SCR 0800HD
Size: 8 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
-
XPOINTS
$50.62
EACH
-
FNW® Figure 7873 1/2 in. Stainless Steel 316 Strut Pipe Clamp
Part #FNW7873S60050 | Item #7948999 | Mfr. Part #SCR 0050S6
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$6.72
EACH
FNW® Figure 7873 3/4 in. Stainless Steel 316 Strut Pipe Clamp
Part #FNW7873S60075 | Item #7949116 | Mfr. Part #SCR 0075S6
Size: 3/4 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$8.46
EACH
Add to Cart
FNW® Figure 7873 1 in. Stainless Steel 316 Strut Pipe Clamp
Part #FNW7873S60100 | Item #7948928 | Mfr. Part #SCR 0100S6
Size: 1 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$8.94
EACH
FNW® Figure 7873 1-1/4 in. Stainless Steel 316 Strut Pipe Clamp
Part #FNW7873S60125 | Item #7948891 | Mfr. Part #SCR 0125S6
Size: 1-1/4 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$10.26
EACH
FNW® Figure 7873 3-1/2 in. Stainless Steel 316 Strut Pipe Clamp
Part #FNW7873S60350 | Item #7948960 | Mfr. Part #SCR 0350S6
Size: 3-1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$31.92
EACH
FNW® Figure 7873 4 in. Stainless Steel 316 Strut Pipe Clamp
Part #FNW7873S60400 | Item #7948760 | Mfr. Part #SCR 0400S6
Size: 4 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$38.66
EACH
FNW® Figure 7873 5 in. Stainless Steel 316 Strut Pipe Clamp
Part #FNW7873S60500 | Item #7948787 | Mfr. Part #SCR 0500S6
Size: 5 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$48.72
EACH
FNW® Figure 7873 6 in. Stainless Steel 316 Strut Pipe Clamp
Part #FNW7873S60600 | Item #7948674 | Mfr. Part #SCR 0600S6
Size: 6 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$60.80
EACH
FNW® Figure 7873 8 in. Stainless Steel 316 Strut Pipe Clamp
Part #FNW7873S60800 | Item #7948613 | Mfr. Part #SCR 0800S6
Size: 8 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$80.00
EACH
FNW® Figure 7873 10 in. Stainless Steel 316 Strut Pipe Clamp
Part #FNW7873S61000 | Item #7949033 | Mfr. Part #SCR 1000S6
Size: 10 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$113.68
EACH
FNW® Figure 7873 12 in. Stainless Steel 316 Strut Pipe Clamp
Part #FNW7873S61200 | Item #7948954 | Mfr. Part #SCR 1200S6
Size: 12 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 3-1/2 in
- 4 in
- 5 in
- 6 in
- 8 in
- 10 in
- 12 in
-
XPOINTS
$136.22
EACH
-
FNW® Figure 7873 1-1/2 in. Stainless Steel Strut Pipe Clamp
Part #FNW7873S60150 | Item #7949035 | Mfr. Part #SCR 0150S6
Size: 1-1/2 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$16.32
EACH
FNW® Figure 7873 2 in. Stainless Steel Strut Pipe Clamp
Part #FNW7873S60200 | Item #7948825 | Mfr. Part #SCR 0200S6
Size: 2 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$17.46
EACH
FNW® Figure 7873 2-1/2 in. Stainless Steel Strut Pipe Clamp
Part #FNW7873S60250 | Item #7948912 | Mfr. Part #SCR 0250S6
Size: 2-1/2 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$19.28
EACH
FNW® Figure 7873 3 in. Stainless Steel Strut Pipe Clamp
Part #FNW7873S60300 | Item #7948854 | Mfr. Part #SCR 0300S6
Size: 3 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
XPOINTS
$20.86
EACH
-
FNW® Figure 7873 3-1/2 in. Aluminum Strut Pipe Clamp
Part #FNW7873A0350 | Item #7948849 | Mfr. Part #SCR 0350AL
Size: 3-1/2 in
- 3-1/2 in
- 4 in
-
XPOINTS
$23.34
EACH
FNW® Figure 7873 4 in. Aluminum Strut Pipe Clamp
Part #FNW7873A0400 | Item #7949030 | Mfr. Part #SCR 0400AL
Size: 4 in
- 3-1/2 in
- 4 in
-
XPOINTS
$24.66
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 498932271