-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Ford Meter Box"
-
Ford Meter Box Style 202B 8 x 2 in. CC Bronze Double Strap Saddle
Part #F202B962CC7 | Item #657382 | Mfr. Part #202B-962-CC7
Size: 2 in
- 1 in
- 2 in
$325.36
EACH
-
Ford Meter Box Style 202B 8 x 2 in. IP Bronze Double Strap Saddle
Part #F202B962IP7 | Item #89730 | Mfr. Part #202B-962-IP7
Size: 2 in
- 1 in
- 2 in
$325.36
EACH
-
Ford Meter Box Style 202B 6 x 1 in. CC Bronze Double Strap Saddle
Part #F202B750CC4 | Item #89657 | Mfr. Part #202B-750-CC4
Size: 1 in
- 3/4 in
- 1 in
- 2 in
$229.39
EACH
-
Ford Meter Box Style 202B 12 x 2 in. CC Bronze Double Strap Saddle
Part #F202B1438CC7 | Item #500787 | Mfr. Part #202B-1438-CC7
Size: 2 in
- 1 in
- 2 in
$472.61
EACH
-
Ford Meter Box Style 202B 8 x 1 in. IP Brass Double Strap Saddle
Part #F202B905IP4 | Item #881642 | Mfr. Part #202B-905-IP4
Size: 1 in
- 1 in
- 2 in
$283.89
EACH
-
Ford Meter Box Style 202B 6 x 1 in. IP Double Strap Brass Saddle
Part #F202B690IP4 | Item #2173413 | Mfr. Part #202B-690-IP4
Size: 1 in
- 1 in
$229.39
EACH
-
Ford Meter Box Style 202B 6 x 2 in. IP Bronze Double Strap Saddle
Part #F202B750IP7 | Item #89671 | Mfr. Part #202B-750-IP7
Size: 2 in
- 1 in
- 2 in
$288.15
EACH
-
Ford Meter Box Style 202B 12 x 2 in. IP Bronze Double Strap Saddle
Part #F202B1438IP7 | Item #89733 | Mfr. Part #202B-1438-IP7
Size: 2 in
- 1 in
- 2 in
$472.61
EACH
-
Ford Meter Box Style 202B 6 x 3/4 in. IP Double Strap Brass Saddle
Part #F202B750IP3 | Item #505195 | Mfr. Part #202B-750-IP3
Size: 3/4 in
- 3/4 in
$229.39
EACH
-
Ford Meter Box Style 202B 16 x 2 in. IP Bronze Double Strap Saddle
Part #F202B1840IP7 | Item #89734 | Mfr. Part #202B-1840-IP7
Size: 2 in
- 2 in
$705.54
EACH
-
Ford Meter Box Style 202B 12 x 2 in. IPS Brass Double Strap Saddle
Part #F202B1320IP7 | Item #890501 | Mfr. Part #202B-1320-IP7
Size: 2 in
- 2 in
$472.61
EACH
-
Ford Meter Box Style 202B 10 x 2 in. IP Bronze Double Strap Saddle
Part #F202B1212IP7 | Item #89732 | Mfr. Part #202B-1212-IP7
Size: 2 in
- 2 in
$414.84
EACH
-
Ford Meter Box Style 202B 4 x 1 in. CC Bronze Double Strap Saddle
Part #F202B540CC4 | Item #89656 | Mfr. Part #202B-540-CC4
Size: 1 in
- 1 in
$194.73
EACH
-
Ford Meter Box Style 202B 4 x 1 in. IP Double Strap Brass Saddle
Part #F202B480IP7 | Item #885838 | Mfr. Part #202B-480-IP7
Size: 1 in
- 1 in
$247.22
EACH
-
Ford Meter Box Style 202B 10 x 1 in. CC Bronze Double Strap Saddle
Part #F202B1212CC4 | Item #149830 | Mfr. Part #202B-1212-CC4
Size: 1 in
- 1 in
$351.69
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1670534852