-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Harmsco"
-
Harmsco Hurricane® 30-3/4 in. 0.35 Micron Filter Cartridge
Part #HHC170035 | Item #7033228 | Mfr. Part #HC/170-035
Size: 30-3/4 in
- 30-3/4 in
Call for Pricing -
Harmsco Filter Cartridge Brown End (Sold by Case 24)
Part #H80103540 | Item #7033208 | Mfr. Part #801-0.035/40
Size: 40 in
- 40 in
Call for Pricing -
Harmsco Hurricane® 19-1/2 in. 0.35 Micron Filter Cartridge
Part #HHC90035 | Item #7033177 | Mfr. Part #HC/90-035
Size: 19-1/2 in
- 19-1/2 in
Call for Pricing -
Harmsco 40 in. 20 Micron Filter Cartridge
Part #H8012040 | Item #7033186 | Mfr. Part #801-20/40
Size: 40 in
- 40 in
Call for Pricing -
Harmsco Hurricane® 170 Pleated Polyester Cartridge 5 Micron
Part #HHC1705 | Item #7033161 | Mfr. Part #HC/170-5
Size: 5 micron
- 1 micron
- 10 micron
- 100 micron
- 150 micron
- 20 micron
- 5 micron
- 50 micron
Call for Pricing -
Harmsco Filter Cartridge Tan End (Sold by Case 24)
Part #H8011 | Item #7033190 | Mfr. Part #801-1
Size: 9-3/4 in
- 9-3/4 in
Call for Pricing -
Harmsco Harmsco® 175 gpm 2 in. Inlet/Outlet
Part #HHIF42 | Item #7033170 | Mfr. Part #HIF 42
Size: 2 in
- 2 in
Call for Pricing -
Harmsco Harmsco® 60 gpm 1-1/2 in. NPT Inlet/Outlet
Part #HHIF14 | Item #7033151 | Mfr. Part #HIF 14
Size: 1-1/2 in
- 1-1/2 in
Call for Pricing -
Harmsco Hurricane® 19-1/2 in. 100 Micron Filter Cartridge
Part #HHC90100 | Item #7033189 | Mfr. Part #HC/90-100
Size: 19-1/2 in
- 19-1/2 in
Call for Pricing -
Harmsco Hurricane® 9-5/8 in. 1 Micron Polyester Filter Cartridge
Part #HHC401 | Item #7033172 | Mfr. Part #HC/40-1
Size: 9-5/8 in
- 9-5/8 in
Call for Pricing -
Harmsco Filter Cartridge Tan End (Sold by Case 24)
Part #H801120 | Item #7033167 | Mfr. Part #801-120
Size: 20 in
- 20 in
Call for Pricing -
Harmsco Harmsco® 29-7/8 in. Hurricane Filter Housing
Part #HHUR90HP | Item #7033466 | Mfr. Part #HUR 90 HP
Size: 29-7/8 in
- 29-7/8 in
Call for Pricing -
Harmsco Filter Cartridge White End (Sold by Case 24)
Part #H801540 | Item #7033213 | Mfr. Part #801-5/40
Size: 40 in
- 40 in
Call for Pricing -
Harmsco Hurricane® 9-5/8 in. 0.35 Micron Filter Cartridge
Part #HHC40035 | Item #7033134 | Mfr. Part #HC/40-0.35
Size: 9-5/8 in
- 9-5/8 in
Call for Pricing -
Harmsco Filter Cartridge Green End (Sold by Case 24)
Part #H801100 | Item #7033193 | Mfr. Part #801-100
Size: 9-3/4 in
- 9-3/4 in
Call for Pricing -
Harmsco Harmsco® 30 gpm 1-1/4 in. Inlet/Outlet
Part #HHIF7 | Item #7033141 | Mfr. Part #HIF 7
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing -
Harmsco Filter Cartridge Brown End (Sold by Case 24)
Part #H931035 | Item #7033183 | Mfr. Part #931-0.35
Size: 29-1/4 in
- 29-1/4 in
Call for Pricing -
Harmsco Filter Cartridge Blue End (Sold by Case 24)
Part #H8015HT | Item #7033174 | Mfr. Part #801-5-HT
Size: 9-3/4 in
- 9-3/4 in
Call for Pricing -
Harmsco Hurricane® 19-1/2 in. 5-Micron Polyester Filter Cartridge
Part #HHC905 | Item #5154309 | Mfr. Part #HC/90-5
Size: 19-1/2 in
- 19-1/2 in
Call for Pricing -
Harmsco Hurricane® 19-1/2 in. 50 Micron Filter Cartridge in White and Blue
Part #HHC9050 | Item #7033210 | Mfr. Part #HC/90-50
Size: 19-1/2 in
- 19-1/2 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 293028866