-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Harvard"
-
Harvard 11 in. Tank Fitting Package
Part #AIP100BSENL4060 | Item #4850676 | Mfr. Part #IP100BSENL 40/60
Size: 1 in
- 1 in
$150.65
EACH
-
Harvard Square Dâ„¢ 10A Pressure Switch
Part #A9013FSG23050 | Item #1989 | Mfr. Part #9013FSG2 30/50
Size: 220 psi
- 220 psi
$51.62
EACH
-
Harvard IRV-NL Series 1/2 in. Brass 75# Relief Valve
Part #AIRV50NL | Item #4305719 | Mfr. Part #IRV50NL
Size: 1/2 in
- 1/2 in
- 3/4 in
$17.49
EACH
-
Harvard IRV-NL Series 1/2 in. Brass 100# Relief Valve
Part #AIRV50100NL | Item #4305717 | Mfr. Part #IRV50-100NL
Size: 1/2 in
- 1/2 in
$17.49
EACH
-
Harvard 3/4 in. Barbed Hex Cast Bronze Insert Coupling
Part #IBRLFICF | Item #4305724 | Mfr. Part #NLRBC3/4
Size: 3/4 in
- 3/4 in
$16.44
EACH
-
Harvard 1-1/4 in. Safety Tank Installation Package
Part #AIP125BS14ENL4060 | Item #4879119 | Mfr. Part #IP125BS14ENL 40/60
Size: 1-1/4 in
- 1-1/4 in
$220.14
EACH
-
Harvard 1-1/4 x 1-1/2 in. Barbed x MPT PVC Reducing Adapter
Part #PIMAHJ | Item #447675 | Mfr. Part #1436-169
Size: 1-1/4 in x 1-1/2 in
- 1/2 in x 3/4 in
- 1 in x 3/4 in
- 3/4 in x 1 in
- 1 in x 1-1/4 in
- 1-1/4 in x 1 in
- 1-1/4 in x 1-1/2 in
$12.62
EACH
-
Harvard SSCV Series 3/4 in. Stainless Steel Threaded Spring Check Valve
Part #ASSCV75 | Item #1437206 | Mfr. Part #SSCV75
Size: 3/4 in
- 3/4 in
$38.61
EACH
-
Harvard SCH 80 Series 1 in. Plastic Slip 150# Ball Valve
Part #AHMIP100SE | Item #1581323 | Mfr. Part #HMIP100SE
Size: 1 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 1/2 in
- 3/4 in
$10.23
EACH
-
Harvard IHBB NL Series 3/4 in. Brass MIP x GHT Hose Bibb
Part #AIHBB75NL | Item #5025287 | Mfr. Part #IHBB75NL
Size: 3/4 in
- 3/4 in
$20.97
EACH
-
Harvard 1 in. Safety Tank Installation Package
Part #AIP100BSENL | Item #4305729 | Mfr. Part #IP100BSENL
Size: 1 in
- 1 in
$150.65
EACH
-
Harvard 3/4 in. Water Filter Kit
Part #AEFHP75VCP | Item #4320120 | Mfr. Part #EFHP75VCP
Size: 3/4 in
- 3/4 in
$174.40
EACH
-
Harvard 1/4 in. 1000 ft. Reel Submersible Pump Rope
Part #AMR251 | Item #2178650 | Mfr. Part #MR25-1
Size: 1000 ft
- 1000 ft
$88.07
EACH
-
Harvard 1-1/2 in. 50 gpm 100 Mesh Water Filter
Part #ANT150100P | Item #1598495 | Mfr. Part #NT150-100P
Size: 1-1/2 in
- 1-1/2 in
$148.87
EACH
-
Harvard 1-1/2 in. Barbed x MPT PVC Adapter
Part #PIMAJ | Item #38545 | Mfr. Part #1436-015
Size: 1-1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
$4.68
EACH
-
Harvard RV-NL Series 1/2 in. Brass 100# Relief Valve
Part #ARV50100NL | Item #4670746 | Mfr. Part #RV50-100NL
Size: 1/2 in
- 1/2 in
$62.43
EACH
-
Harvard RV-NL Series 1/2 in. Bronze 75# Relief Valve
Part #ARV50NL | Item #4443330 | Mfr. Part #RV50NL
Size: 1/2 in
- 1/2 in
- 3/4 in x 1/2 in
$62.43
EACH
-
Harvard 1520 Series 2 in. Plastic Slip Swing Check Valve
Part #A152020 | Item #83212 | Mfr. Part #1520-20
Size: 2 in
- 2 in
$90.37
EACH
-
Harvard 1-1/4 in. Brass Tank Fitting Package with 40/60 Switch
Part #AIPWM125BSNL4060 | Item #4777821 | Mfr. Part #IPWM125BSNL 40/60
Size: 1-1/4 in
- 1-1/4 in
$165.35
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1423673752