-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Honeywell Home"
-
Honeywell Home RedLink™ Outdoor 102 in. Thermostat Sensor
Part #HC7089U1006 | Item #2166963 | Mfr. Part #C7089U1006
Size: Outdoor
- Outdoor
$41.49
EACH
-
$105.98
EACH
-
Honeywell Home RedLink™ Outdoor 2 in. Thermostat Sensor
Part #HC7089R1013 | Item #3643406 | Mfr. Part #C7089R1013
Size: Outdoor
- Outdoor
$90.47
EACH
-
Honeywell Home RedLink™ 4-3/8 in. Wireless Adapter in Grey
Part #HTHM4000R1000 | Item #3643412 | Mfr. Part #THM4000R1000
Size: 4-3/8 in
- 4-3/8 in
Call for Pricing
-
Honeywell Home RedLink™ 3-1/8 in. Portable Comfort Control
Part #HREM5000R1001 | Item #3643410 | Mfr. Part #REM5000R1001
Size: 3-1/8 in
- 3-1/8 in
Call for Pricing
-
Honeywell Home RedLink™ Honeywell TH6320R1004 and TH5320R1002 Wireless FocusPRO® Thermostats Modular
Part #HTHM5320R1000 | Item #3643427 | Mfr. Part #THM5320R1000
Size: TH6320R1004 and TH5320R1002 Wireless FocusPRO® Thermostats
- TH6320R1004 and TH5320R1002 Wireless FocusPRO® Thermostats
Call for Pricing
-
Honeywell Home RedLink™ 100/240V Electrical Heat Equipment Interface Module
Part #HTLM1110R1000 | Item #4269913 | Mfr. Part #TLM1110R1000
Size: 100/240V
- 100/240V
$187.89
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 16336547