-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Impact Products"
-
Impact Products InfoSpec™ 25 gal Janitors Cart with Yellow Vinyl Bag in Grey
Part #I6850 | Item #7461214 | Mfr. Part #6850
Size: 25 gal
- 25 gal
$287.60
EACH
-
Impact Products InfoSpec™ 12-1/4 x 11 x 5 in. Maids Basket and Insert
Part #I1803EA | Item #8035059 | Mfr. Part #1803-EA
Size: 12-1/4 in x 11 in x 5 in
- 12-1/4 in x 11 in x 5 in
$20.82
EACH
-
Impact Products InfoSpec™ Doodlebug Hand Scrubber in Grey
Part #I2006 | Item #7461062 | Mfr. Part #2006
Call for Pricing -
Impact Products InfoSpec™ 48 x 5 in. Microfiber Traditional Pad with Dust Mop in Gray and Blue
Part #ILFCB48 | Item #8032406 | Mfr. Part #LFCB48
Size: 48 in x 5 in
- 48 in x 5 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1191894331