-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Impact Products"
-
Impact Products InfoSpec™ 16 x 16 in. Microfiber Cloth in Red (Pack of 12)
Part #ILFK450 | Item #8032398 | Mfr. Part #LFK450
Size: 16 in
- 16 in
$57.09
per CASE
-
Impact Products InfoSpec™ 6 x 12 in. Blood Borne Pathogen Kit (Less Disinfectant)
Part #I7354 | Item #7461512 | Mfr. Part #7354
Size: 6 in
- 6 in
$27.29
EACH
-
$28.88
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1873595978