-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Impact Products"
-
Impact Products InfoSpec™ 25 gal Janitors Cart with Yellow Vinyl Bag in Grey
Part #S6850 | Item #7461214 | Mfr. Part #6850
Size: 25 gal
- 25 gal
$274.85
EACH
-
Impact Products InfoSpec™ 21-1/2 x 8 in. Window Cleaner Squeegee with Sponge
Part #S7458 | Item #7225897 | Mfr. Part #7458
Size: 21-1/2 in
- 21-1/2 in
$12.94
EACH
-
Impact Products InfoSpec™ 4-1/2 x 2-3/4 x 1-1/2 in. Amazing Sponge
Part #S7150 | Item #7461045 | Mfr. Part #7150
Size: 4-1/2 in
- 4-1/2 in
$146.44
per CASE
-
Impact Products InfoSpec™ 3 in. x 1000 ft. Caution Do Not Enter Polyethylene Tape
Part #S7327 | Item #7461173 | Mfr. Part #7327
Size: 1000 ft
- 1000 ft
$43.53
per ROLL
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 2104389613