-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"ITW Buildex"
-
ITW Buildex Sammys® 1/4 x 1 in. Electro-zinc Steel Nut Rod Anchor
Part #B8007957 | Item #1867775 | Mfr. Part #8007957
Size: 1 in
- 1 in
- 2 in
- 3 in
$27.00
$1.08
EACH
-
ITW Buildex Sammys® 3/8 x 2-1/2 in. Electro-zinc Steel Nut Rod Anchor
Part #B8009925 | Item #1867767 | Mfr. Part #8009925
Size: 2-1/2 in
- 2-1/2 in
$29.25
$1.17
EACH
-
ITW Buildex Sammys® #14 Non-Magnetic Nut Driver 1-Piece
Part #B8113910 | Item #1867781 | Mfr. Part #8113910
Size: 14
- 14
$14.36
EACH
-
ITW Buildex Sammys® #14 Non-Magnetic Nut Driver 1-Piece
Part #B8114910 | Item #1867762 | Mfr. Part #8114910
Size: #14
- #14
$14.36
EACH
-
ITW Buildex Sammys® Steel Concrete Installation Kit
Part #B8122910 | Item #1870240 | Mfr. Part #8122910
Size: Steel
- Steel
$115.78
EACH
-
ITW Buildex Sammys® 2 x 1/4 in. Climaseal™ and Electroplated Zinc Steel Vertical Threaded Rod Anchor
Part #B8031925 | Item #1870238 | Mfr. Part #8031925
Size: 2 in
- 2 in
$58.00
$2.32
EACH
-
ITW Buildex Sammys® 2 in. Climaseal® and Electro-zinc Self-Drilling & Tapping Screw
Part #B8027957 | Item #1870320 | Mfr. Part #8027957
Size: 2 in
- 2 in
$29.00
$1.16
EACH
-
ITW Buildex Sammys® #14 2-1/2 in. Non-Magnetic Nut Driver 1-Piece
Part #B8273910 | Item #3862508 | Mfr. Part #8273910
Size: 14
- 14
$17.25
EACH
-
ITW Buildex Sammys® 1/4 x 2 in. Electro-zinc Steel Nut Rod Anchor
Part #B8003957 | Item #1870471 | Mfr. Part #8003957
Size: 2 in
- 2 in
$27.75
$1.11
per FOOT
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 989771761