-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"JACUZZI®"
-
JACUZZI® Linea® 60 x 32 in. Soaker Alcove Bathtub with Right Drain in White
Part #JLNS6032BRXXXXW | Item #4928816 | Mfr. Part #LNS6032BRXXXXW
Size: Right
- Left
- Right
$1,115.25
EACH
-
JACUZZI® Linea® 60 x 30 in. Soaker Alcove Bathtub with Left Drain in White
Part #JLNS6030BLXXXXW | Item #7099279 | Mfr. Part #LNS6030BLXXXXW
Size: Left
- Left
- Right
$1,115.25
EACH
-
JACUZZI® Linea® 60 x 36 in. Soaker Alcove Bathtub with Left Drain in White
Part #JLNS6036BLXXXXW | Item #7099255 | Mfr. Part #LNS6036BLXXXXW
Size: Left
- Left
- Right
$1,240.50
EACH
-
$2,067.75
EACH
-
$2,739.75
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 189422630