-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Jain Irrigation"
-
Jain Irrigation 100 ft. Irrigation Pipe
Part #J71500023 | Item #7762810 | Mfr. Part #71500023
Size: 100 ft
- 100 ft
Call for Pricing
-
Jain Irrigation 1/2 in. Compression x MPT Adapter
Part #J12010373 | Item #7750007 | Mfr. Part #12010373
Size: 1/2 in
- 1/2 in
Call for Pricing
-
Jain Irrigation Stake Assembly for SA24B Micro Sprinkler Stake
Part #J72501232 | Item #7332639 | Mfr. Part #72501232
Size: SA24B Micro Sprinkler Stake
- SA24B Micro Sprinkler Stake
Call for Pricing
-
Jain Irrigation 1 in. MPT Stainless Steel Flush and Ball Valve
Part #J72130201 | Item #7749706 | Mfr. Part #72130201
Size: 1 in
- 1 in
Call for Pricing
-
Jain Irrigation 3/4 in. MPT Stainless Steel Screen in Orange
Part #J72130118 | Item #7749770 | Mfr. Part #72130118
Size: 3/4 in
- 3/4 in
Call for Pricing
-
Jain Irrigation 12 in. Hanging Tube Assembly with Butterfly
Part #J11997140 | Item #7749451 | Mfr. Part #11997140
Size: 12 in
- 12 in
- 48 in
Call for Pricing
-
Call for Pricing
-
Jain Irrigation 1/4 in. Barbed Coupling
Part #J12290009 | Item #7749694 | Mfr. Part #12290009
Size: 1/4 in
- 1/4 in
Call for Pricing
-
Jain Irrigation Power-Loc™ 13/25 x 1/2 in. Plastic Male Adapter
Part #J72050308 | Item #4785158 | Mfr. Part #72050308
Size: 1/2 in
- 1/2 in
Call for Pricing
-
Jain Irrigation Handle for AP-5 Wire Tie
Part #J12290028 | Item #7749866 | Mfr. Part #12290028
Size: AP-5 Wire Tie
- AP-5 Wire Tie
Call for Pricing
-
Jain Irrigation Filter Screen for 4E Filter
Part #J12140015 | Item #7749690 | Mfr. Part #12140015
Size: 4E Filter
- 4E Filter
Call for Pricing
-
Jain Irrigation 710 Series 1/2 in. FPT x Compression Elbow
Part #J12010360 | Item #7749993 | Mfr. Part #12010360
Size: 1/2 in
- 1/2 in
Call for Pricing
-
Jain Irrigation 3/4 in. Socket x MHT Hose Adapter
Part #J12040028 | Item #7749507 | Mfr. Part #12040028
Size: 3/4 in
- 3/4 in
Call for Pricing
-
Jain Irrigation Spectrum 360™ 1/4 x 5 in. Barbed Vortex Spray
Part #J72015011 | Item #7218782 | Mfr. Part #72015011
Size: Barbed
- Barbed
Call for Pricing
-
Jain Irrigation 1/2 x 3/4 in. Power Loc x MPT Connector
Part #J12050110 | Item #7763102 | Mfr. Part #12050110
Size: 1/2 in x 3/4 in
- 1/2 in x 3/4 in
Call for Pricing
-
Jain Irrigation 2 in. MPT Flush Valve
Part #J12060008 | Item #7749790 | Mfr. Part #12060008
Size: 2 in
- 2 in
Call for Pricing
-
Jain Irrigation 1-1/2 in. Plastic Spin Plate
Part #J72140059 | Item #7762972 | Mfr. Part #72140059
Size: 1-1/2 in
- 1-1/2 in
Call for Pricing
-
Jain Irrigation 1 x 3/4 in. Socket x MHT Hose Adaptor
Part #J12290011 | Item #7749885 | Mfr. Part #12290011D
Size: 1 in x 3/4 in
- 1 in x 3/4 in
Call for Pricing
-
Jain Irrigation Stainless Steel Replacement Screen for 1-1/2 in. and 2 in. Filters
Part #J12120017 | Item #7749505 | Mfr. Part #12120017
Size: 1-1/2 in and 2 in Filters
- 1-1/2 in and 2 in Filters
Call for Pricing
-
Jain Irrigation Punch Tool in Blue for FHC-06-LS and FHC-09-LS Connectors
Part #J12070055 | Item #7749682 | Mfr. Part #12070055
Size: FHC-06-LS and FHC-09-LS Connectors
- FHC-06-LS and FHC-09-LS Connectors
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 2028763534