-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"JB Industries"
-
JB Industries The Shield™ 1/4 in. Shield Locking Cap in Pink
Part #JSHLDP50 | Item #4632086 | Mfr. Part #SHLD-P50
Size: 1/4 in
- 1/4 in
Call for Pricing
-
JB Industries The Shield™ 1/4 in. Shield Universal Locking Cap
Part #JSHLDU50 | Item #4632091 | Mfr. Part #SHLD-U50
Size: 1/4 in
- 1/4 in
Call for Pricing
-
JB Industries The Shield™ 1/4 in. Locking Cap
Part #JSHLDP12 | Item #4632082 | Mfr. Part #SHLD-P12
Size: 1/4 in
- 1/4 in
Call for Pricing
-
JB Industries The Shield™ 1/4 in. Universal Locking Cap with Bit 12 Pack
Part #JSHLDU12 | Item #4632089 | Mfr. Part #SHLD-U12
Size: 1/4 in
- 1/4 in
Call for Pricing
-
JB Industries The Shield™ 1/4 in. Shield Locking Cap in Pink
Part #JSHLDP4 | Item #4632084 | Mfr. Part #SHLD-P4
Size: 1/4 in
- 1/4 in
Call for Pricing
-
JB Industries The Shield™ 1/4 in. Locking Cap
Part #JSHLDU100 | Item #4895384 | Mfr. Part #SHLD-U100
Size: 1/4 in
- 1/4 in
Call for Pricing
-
JB Industries The Shield™ R-22 and R-410A Universal Refrigerant Locking Cap Key
Part #JSHLDMULTI | Item #5133736 | Mfr. Part #SHLD-MULTI
Size: R-410A
- R-410A
Call for Pricing
-
JB Industries The Shield™ 1/4 in. Universal Tamper Resistant Access Valve Locking Cap 4 Pack
Part #JSHLDU4 | Item #4632090 | Mfr. Part #SHLD-U4
Size: 1/4 in
- 1/4 in
Call for Pricing
-
JB Industries The Shield™ Refrigerant Locking Cap (Pack of 4)
Part #JSHLDE4 | Item #5133734 | Mfr. Part #SHLD-E4
Size: Pack of 4
- Pack of 4
Call for Pricing
-
JB Industries The Shield™ Manual Magnetic 3 in. Stubby 6 Piece Screwdriver
Part #JSHLD3DRIVER | Item #4632076 | Mfr. Part #SHLD-3-DRIVER
Size: 3 in
- 3 in
- 8 in
$11.53
EACH
-
JB Industries The Shield™ 1/4 in. Locking Cap in Green 12 Pack
Part #JSHLDG12 | Item #4632081 | Mfr. Part #SHLD-G12
Size: 1/4 in
- 1/4 in
Call for Pricing
-
JB Industries The Shield™ 1/4 in. Shield Locking Cap in Green
Part #JSHLDG50 | Item #4632083 | Mfr. Part #SHLD-G50
Size: 1/4 in
- 1/4 in
Call for Pricing
-
JB Industries The Shield™ R-410A Refrigerant Locking Cap
Part #JSHLDE12 | Item #4636453 | Mfr. Part #SHLD-E12
Size: R-410A
- R-410A
Call for Pricing
-
JB Industries The Shield™ 1/4 in. Shield Locking Cap in Green
Part #JSHLDG4 | Item #4632078 | Mfr. Part #SHLD-G4
Size: 1/4 in
- 1/4 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 919915087