-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Jumbo Mfg."
-
Jumbo Mfg. 6 in. Cast Iron SV Backwater Valve
Part #J1286 | Item #3565707 | Mfr. Part #1286
Size: 6 in
- 6 in
Call for Pricing
-
Jumbo Mfg. 3 in. Hub x FIPT Cast Iron Coupling
Part #J733 | Item #4310181 | Mfr. Part #733
Size: 3 in
- 2 in
- 3 in
- 4 in
Call for Pricing
-
Jumbo Mfg. 4 x 2 in. Spigot x Hub Cast Iron Plug
Part #J1242 | Item #2102085 | Mfr. Part #1242
Size: 4 in x 2 in
- 4 in x 2 in
Call for Pricing
-
Call for Pricing
-
Jumbo Mfg. 4 in. Brass Raised Cleanout Plug
Part #JUM184 | Item #4291038 | Mfr. Part #184
Size: 4 in
- 4 in
Call for Pricing
-
Jumbo Mfg. 8 in. Cast Iron Round Strainer
Part #J671A | Item #998930 | Mfr. Part #671A
Size: 8 in
- 8 in
Call for Pricing
-
Jumbo Mfg. 9 in. Cast Iron Round Strainer
Part #J673 | Item #300350 | Mfr. Part #673
Size: 9 in
- 9 in
Call for Pricing
-
Jumbo Mfg. 4 x 3 in. Cast Iron Reducing Closet Flange
Part #J957 | Item #7334375 | Mfr. Part #957
Size: 3 in x 4 in
- 3 in x 4 in
Call for Pricing
-
Jumbo Mfg. 6-3/8 in. Cast Iron Round Strainer
Part #J666 | Item #835821 | Mfr. Part #666
Size: 6-3/8 in
- 6-3/8 in
Call for Pricing
-
Jumbo Mfg. 6 in. Cast Iron Round Strainer
Part #J665B | Item #835820 | Mfr. Part #665B
Size: 6 in
- 6 in
- 7 in
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Jumbo Mfg. 2 x 1-1/2 in. Hub Cast Iron Tee
Part #J742 | Item #4310207 | Mfr. Part #742
Size: 2 in x 1-1/2 in
- 2 in x 1-1/2 in
Call for Pricing
-
Jumbo Mfg. 2 in. Cast Iron IPT Tap On Pipe Saddle Fitting
Part #J840T6 | Item #3827388 | Mfr. Part #840T-6
Size: 2 in
- 2 in
Call for Pricing
-
Call for Pricing
-
Jumbo Mfg. 4 - 5 x 4 in. Cast Iron Extra Heavy Closet Flange
Part #J994 | Item #7341067 | Mfr. Part #994
Size: 4 in - 5 in
- 4 in - 5 in
Call for Pricing
-
Jumbo Mfg. 4 x 2 in. Closet Flange
Part #J1915 | Item #7298592 | Mfr. Part #1915
Size: 4 in x 2 in
- 4 in x 2 in
Call for Pricing
-
Call for Pricing
-
Jumbo Mfg. 9-7/8 in. Cast Iron Round Strainer
Part #J675A | Item #998943 | Mfr. Part #675A
Size: 9-7/8 in
- 9-7/8 in
Call for Pricing
-
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1572599701