-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Kennedy Valve Mfg."
-
Part #K7571LAMOL | Item #1856011 | Mfr. Part #7571
Size: 3 in
- 10 in
- 12 in
- 16 in
- 2 in
- 3 in
- 4 in
- 6 in
- 8 in
Call for Pricing
-
Kennedy Valve Mfg. Guardian K81-D 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Part #KK81DD514LAORTDEN | Item #7238553 | Mfr. Part #K-81DD
Size: 5 ft 6 in
- 5 ft 6 in
Call for Pricing
-
Kennedy Valve Mfg. Figure 106 Series 2 in. Cast Iron Flanged Swing Check Valve
Part #K106LWK | Item #1675020 | Mfr. Part #106LW
Size: 2 in
- 10 in
- 2 in
- 3 in
- 4 in
- 8 in
Call for Pricing
-
Kennedy Valve Mfg. 6 in. Flange Lever and Weight Check Valve
Part #K106LWU | Item #33046 | Mfr. Part #106LW
Size: 6 in
- 6 in
Call for Pricing
-
Kennedy Valve Mfg. Guardian K-81A 6 ft. 6 in. Tyton Joint Assembled Fire Hydrant
Part #KK81A514LAOL66 | Item #1508474 | Mfr. Part #K81A514
Size: 6-1/2 ft
- 6-1/2 ft
- 3-1/2 ft
- 4 ft
- 4-1/2 ft
- 5 ft
- 5-1/2 ft
- 6 ft
- 7 ft
Call for Pricing
-
Call for Pricing
-
Kennedy Valve Mfg. Guardian K-81A 3 ft. Tyton Joint Assembled Fire Hydrant
Part #KK81A514LAOLM | Item #73994 | Mfr. Part #K-81A
Size: 3 ft
- 3 ft
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Kennedy Valve Mfg. Kennedy Valve K81A Hydrant Collision Repair Kit
Part #KK8149514 | Item #30798 | Mfr. Part #K8149
Size: K-81A Guardian Fire Hydrant
- K-81A Guardian Fire Hydrant
Call for Pricing
-
Part #K8068AL | Item #1801220 | Mfr. Part #8068A 2-1/2
Size: 2-1/2 in
- 10 in
- 12 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
Call for Pricing
-
Call for Pricing
-
Kennedy Valve Mfg. Guardian K81-D Guardian K81-D 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Part #KK81D514OL3WSRMASO | Item #2849102 | Mfr. Part #K81D
Size: 4 ft 6 in
- 4 ft 6 in
Call for Pricing
-
Kennedy Valve Mfg. 2-1/2 in. Hose Nozzle
Part #K3194772 | Item #263694 | Mfr. Part #K8142
Size: 4-1/2 in
- 4-1/2 in
Call for Pricing
-
Kennedy Valve Mfg. 5-1/4 in. Guardian K81AM Monitor Hydrant Cap
Part #K441796P | Item #4387348 | Mfr. Part #441796P
Size:
Call for Pricing
-
Kennedy Valve Mfg. 5-1/4 x 12 in. Hydrant Extension
Part #KK815012 | Item #2050036 | Mfr. Part #K-8150 12
Size: 12 in
- 12 in
Call for Pricing
-
Kennedy Valve Mfg. 2945A 36-3/4 in. 8 ft Indicator Post
Part #K2945COL | Item #4203203 | Mfr. Part #2945C
Size: 46 in
- 46 in
Call for Pricing
-
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 750718688