-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Kimberly Clark"
-
Kimberly Clark Kleenex® 10-1/2 in. Pop-Up Hand Towel (Case of 18)
Part #K01701 | Item #7165229 | Mfr. Part #01701
Size: 10-1/4 in
- 10-1/4 in
$108.60
per CASE
-
Kimberly Clark Kleenex® Multi-fold Towel in White
Part #KC01890 | Item #7459587 | Mfr. Part #01890
Size: 9-2/5 in
- 9-2/5 in
$64.36
per CASE
-
Kimberly Clark Kleenex® 8 in. Facial Tissue in White (Case of 48)
Part #K21606 | Item #177541 | Mfr. Part #21606
Size: Case of 48
- Case of 36
- Case of 48
$118.16
per CASE
-
Kimberly Clark Kleenex® 1 Ply C-fold Towel in White (Case of 16)
Part #KC01500 | Item #7459693 | Mfr. Part #01500
Size: 13-3/20 in
- 13-3/20 in
$91.42
per CASE
-
Kimberly Clark Kleenex® 12-2/5 in. Scottfold Towel in White (Case of 25)
Part #K13254 | Item #5051865 | Mfr. Part #13254
Size: 12-2/5 in
- 12-2/5 in
$105.34
per CASE
-
Kimberly Clark Kleenex® 10-1/2 in Pop-up Box Hand Towel (Case of 18)
Part #K11268 | Item #7878434 | Mfr. Part #11268
Size: 10 in
- 10 in
$92.51
per CASE
-
Kimberly Clark Kleenex® Hard Roll Towel in White with Blue (Case of 6)
Part #K25637 | Item #7100047 | Mfr. Part #25637
Size: Case of 6
- Case of 6
$126.60
per CASE
-
Kimberly Clark Kleenex® 5-1/2 in. Facial Tissue in White (Case of 80)
Part #KIM21195 | Item #7104476 | Mfr. Part #21195
Size: Case of 80
- Case of 80
$79.01
per CASE
-
Kimberly Clark Kleenex® 8 oz. Moisturizing Hand and Body Lotion in White
Part #KIM35363 | Item #7482947 | Mfr. Part #35363
Size: 8 oz
- 8 oz
$114.70
per CASE
-
Kimberly Clark Kleenex® 4 in. Bathroom Tissue in White (Case of 20)
Part #K13135 | Item #4625509 | Mfr. Part #13135
Size: 4 in
- 4 in
$40.86
per CASE
-
$136.61
per CASE
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 941448361