-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Kimberly Clark"
-
Kimberly Clark Scott® 800 ft. 8 in. Hard Roll Towel Brown (Case of 12)
Part #K04142 | Item #253640 | Mfr. Part #04142
Size: 400 ft
- 400 ft
$109.21
per CASE
-
Kimberly Clark Scott® 2300 ft. x 3-39/50 in. Coreless Bath Tissue in White
Part #K07005 | Item #7459672 | Mfr. Part #07005
Size: 2300 ft
- 2300 ft
$98.06
per CASE
-
Kimberly Clark Scott® 2-3/10 in. Summer Fresh Fragrance Air Freshener
Part #KIM12370 | Item #7482673 | Mfr. Part #12370
Size: 2-3/10 in
- 2-3/10 in
$101.47
per CASE
-
Kimberly Clark Scott® 2-3/10 in. Natural Fragrance Air Freshener
Part #KIM12369 | Item #7482880 | Mfr. Part #12369
Size: 2-3/10 in
- 2-3/10 in
$134.19
per CASE
-
Kimberly Clark Scott® 605-Sheet 4 in. Standard Roll Bathroom Tissue in White (Case of 20)
Part #K13607 | Item #4625512 | Mfr. Part #13607
Size: 4 in
- 4 in
$31.92
per CASE
-
Kimberly Clark Scott® 13-1/5 in. Recycled Fiber C-Fold Towel
Part #K02920 | Item #7182834 | Mfr. Part #02920
Size: 13-1/5 in
- 13-1/5 in
$55.93
per CASE
-
Kimberly Clark Scott® 1.5 L Foam Skin Cleanser with Moisturizer (Case of 2)
Part #KIM11280 | Item #7103574 | Mfr. Part #11280
Size: 1.5 L
- 1.5 L
$58.60
per CASE
-
Part #K12369 | Item #7341030 | Mfr. Part #12369
Size: 92620 and 92621 Continuous Air Freshener Dispensers
- 92620 and 92621 Continuous Air Freshener Dispensers
$134.19
per CASE
-
Kimberly Clark Scott® 15 in. Recycled Fiber Hard Roll Towel
Part #K01052 | Item #7182824 | Mfr. Part #01052
Size: 15 in
- 15 in
$183.97
per CASE
-
Kimberly Clark Scott® 14-1/2 in. Personal Toilet Seat Cover (Case of 5000)
Part #K39000 | Item #7045999 | Mfr. Part #39000
Size: 14-1/2 in
- 14-1/2 in
$140.77
per CASE
-
Kimberly Clark Scott® 9-1/5 in. Recycled Fiber Multifold Paper Towel
Part #K01801 | Item #7182829 | Mfr. Part #01801
Size: 9-1/5 in
- 9-1/5 in
$35.05
per CASE
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 395159800