-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Koflo Corporation"
-
Koflo Corporation Clear PVC 12 Element 3/4 in. NPT X 15 in. Length
Part #K3440C4122 | Item #4935718 | Mfr. Part #3/4-40C-4-12-2
Size: 3/4 in
- 3/4 in
Call for Pricing -
Koflo Corporation 4 in. Flanged 3-Element PVC Static Mixer
Part #K480439I | Item #5093203
Size: 4 in
- 4 in
Call for Pricing -
Call for Pricing
-
Koflo Corporation 15 in. Static Mixer
Part #K1808P122 | Item #7911302 | Mfr. Part #1-80-8P-12-2
Size: 15 in
- 15 in
Call for Pricing -
Koflo Corporation 2 in. MNPT 12-Element PVC Schedule 80S Static Mixer
Part #K2804122 | Item #5093545
Size: 2 in
- 2 in
Call for Pricing -
Koflo Corporation Clear PVC 6 Element 1 in. NPT X 11 in. Length
Part #K140C462 | Item #5092535
Size: 1 in
- 1 in
Call for Pricing -
Koflo Corporation 2 in. MNPT 12-Element PVC Static Mixer in Clear
Part #K240C4122 | Item #5093763
Size: 2 in
- 2 in
Call for Pricing -
Call for Pricing
-
Call for Pricing
-
Koflo Corporation 1/2 in. MNPT 6-Element 316L Stainless Steel Static Mixer
Part #K1240362 | Item #5091968
Size: 1/2 in
- 1/2 in
Call for Pricing -
Koflo Corporation 3/4 in. MNPT 12-Element PVC Schedule 80S Static Mixer
Part #K34804122 | Item #5091586
Size: 3/4 in
- 3/4 in
Call for Pricing -
Koflo Corporation 8 in. Static Mixer
Part #K1808P62 | Item #7911290 | Mfr. Part #1-80-8P-6-2
Size: 8 in
- 8 in
Call for Pricing -
Koflo Corporation 3/4 in. MNPT 6-Element PVC Schedule 80S Static Mixer
Part #K3480462 | Item #4935370
Size: 3/4 in
- 3/4 in
Call for Pricing -
Koflo Corporation 1-1/2 in. MNPT 6 Element PVDF Static Mixer
Part #K15801062 | Item #7911300 | Mfr. Part #1.5-80-10-6-2
Size: 1-1/2 in
- 1/2 in
- 1-1/2 in
- 1 in
- 2 in
- 3/4 in
Call for Pricing -
Call for Pricing
-
Koflo Corporation 2 in. MNPT 6-Element PVC Static Mixer in Clear
Part #K240C462 | Item #4935758 | Mfr. Part #2-40C-4-6-2
Size: 2 in
- 2 in
Call for Pricing -
Call for Pricing
-
Koflo Corporation 3/4 in. MNPT 12-Element 316L Stainless Steel Static Mixer
Part #K34403122 | Item #5094846
Size: 3/4 in
- 3/4 in
Call for Pricing -
Koflo Corporation 1/2 in. MNPT 6-Element PVC Schedule 80S Static Mixer
Part #K1280462 | Item #5095345
Size: 1/2 in
- 1/2 in
Call for Pricing -
Call for Pricing