selections
Clear All
  • Brand: Kohler
  • Collection: ClearFlo™
  • Color/Finish: Polished Chrome
category
  • Bath Waste & Overflow (16)
  • Drains & Cleanouts (2)
No matching search result
brand
No matching search result
  • Home
  • All Products
  • items for comparison

    1

    2

    3

    4

    5

    CompareClear Comparisons
    1 - 18 of 18 results for "Kohler"
    Prev 1 Next
    • Compare
      Kohler ClearFlo™ Plastic Toe-Tap Drain in Polished Chrome K7272-CP

      Kohler ClearFlo™ Plastic Toe-Tap Drain in Polished Chrome

      K7272-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ 23-1/16 in. Brass Toe-Tap Drain in Polished Chrome K7271-CP

      Kohler ClearFlo™ 23-1/16 in. Brass Toe-Tap Drain in Polished Chrome

      K7271-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ 24 in. Brass Trip Lever Drain in Polished Chrome K7161-AF-CP

      Kohler ClearFlo™ 24 in. Brass Trip Lever Drain in Polished Chrome

      K7161-AF-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ 27-3/8 in. Brass Toe-Tap Drain in Polished Chrome K7265-CP

      Kohler ClearFlo™ 27-3/8 in. Brass Toe-Tap Drain in Polished Chrome

      K7265-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ Brass Trip Lever Drain in Polished Chrome K7169-AF-CP

      Kohler ClearFlo™ Brass Trip Lever Drain in Polished Chrome

      K7169-AF-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ 16 in. Brass Trip Lever Drain in Polished Chrome K7160-TF-CP

      Kohler ClearFlo™ 16 in. Brass Trip Lever Drain in Polished Chrome

      K7160-TF-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ 21 in. Metal Cable Drain in Polished Chrome K7214-CP

      Kohler ClearFlo™ 21 in. Metal Cable Drain in Polished Chrome

      K7214-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ Brass Trip Lever Drain in Polished Chrome K7147-AF-CP

      Kohler ClearFlo™ Brass Trip Lever Drain in Polished Chrome

      K7147-AF-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ 18-1/2 in. Brass Toe-Tap Drain in Polished Chrome K7259-CP

      Kohler ClearFlo™ 18-1/2 in. Brass Toe-Tap Drain in Polished Chrome

      K7259-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ Closing Overflow Corrosion and TarNickelsh Resistent Polished Chrome K7116-CP

      Kohler ClearFlo™ Closing Overflow Corrosion and TarNickelsh Resistent Polished Chrome

      K7116-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ 21 in. Metal Cable Drain in Polished Chrome K7213-CP

      Kohler ClearFlo™ 21 in. Metal Cable Drain in Polished Chrome

      K7213-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ Brass Trip Lever Drain in Polished Chrome K7166-AF-CP

      Kohler ClearFlo™ Brass Trip Lever Drain in Polished Chrome

      K7166-AF-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ 16 in. Brass Trip Lever Drain in Polished Chrome K7160-AF-CP

      Kohler ClearFlo™ 16 in. Brass Trip Lever Drain in Polished Chrome

      K7160-AF-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ Strainer Body Polished Chrome K21166-CP

      Kohler ClearFlo™ Strainer Body Polished Chrome

      K21166-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ Replacement Retrofit Toe Tap Conversion Kit Durable Metal Construction Polished Chrome K7142-CP

      Kohler ClearFlo™ Replacement Retrofit Toe Tap Conversion Kit Durable Metal Construction Polished Chrome

      K7142-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ 1-1/2 in. Bath Drain in Polished Chrome K7148-AF-CP

      Kohler ClearFlo™ 1-1/2 in. Bath Drain in Polished Chrome

      K7148-AF-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ 2 in. Adjustable Pop-Up Drain with High Volume and Tailpiece Polished Chrome K7167-CP

      Kohler ClearFlo™ 2 in. Adjustable Pop-Up Drain with High Volume and Tailpiece Polished Chrome

      K7167-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    • Compare
      Kohler ClearFlo™ 20-1/8 in. Brass Cable Drain in Polished Chrome K7273-CP

      Kohler ClearFlo™ 20-1/8 in. Brass Cable Drain in Polished Chrome

      K7273-CP
      To see availability for this product, Create an Account.
      Already a customer? Login
    Displaying 1 - 18 of 18 items.
    Prev 1 Next
    Compare
    Chat software by BoldChat