-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"KOHLER"
-
KOHLER Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass Lever
Part #KT14414-4-2MB | Item #8965295 | Mfr. Part #T14414-4-2MB
Size: Lever
- Cross
- Lever
$758.44
EACH
-
$663.45
EACH
-
KOHLER Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass Lever
Part #KT14413-4-2MB | Item #8965307 | Mfr. Part #T14413-4-2MB
Size: Lever
- Cross
- Lever
$682.32
EACH
-
$663.45
EACH
-
KOHLER Purist® 18 in. Towel Bar in Vibrant® Brushed Moderne Brass
Part #K14435-2MB | Item #8964892 | Mfr. Part #14435-2MB
Size: 18 in
- 18 in
- 24 in
$200.40
EACH
-
KOHLER Purist® 12 in. Grab Bar in Vibrant® Brushed Moderne Brass
Part #K11891-2MB | Item #8965125 | Mfr. Part #11891-2MB
Size: 12 in
- 12 in
- 18 in
- 24 in
$234.23
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1426394497