-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Kupferle, John C Foundry"
-
Kupferle, John C Foundry Eclipse™ 2 in. Automatic Flushing Station
Part #K9800WC | Item #4456654 | Mfr. Part #9800-WC
Size: 2 in
- 2 in
Call for Pricing
-
Kupferle, John C Foundry MainGuard #78 Cast Iron Mainguard #78 Blow-Off Hydrant
Part #K78 | Item #134847 | Mfr. Part #78
Size: Brass
- Brass
Call for Pricing
-
Call for Pricing
-
Kupferle, John C Foundry MainGuard #77 3 ft. Mainguard Hydrant Bury with 2 in. Mechanical Joint
Part #K772MJ | Item #1759305 | Mfr. Part #772MJ
Size: 3 ft
- 3 ft
Call for Pricing
-
Kupferle, John C Foundry MainGuard #78 4 ft. Mainguard Post Hydrant Bury
Part #K78P | Item #1814511 | Mfr. Part #78
Size: 4 ft
- 4 ft
Call for Pricing
-
Kupferle, John C Foundry MainGuard #77 4 ft. Assembled Fire Hydrant
Part #K77P | Item #1745202 | Mfr. Part #77P
Size: 4 ft
- 4 ft
Call for Pricing
-
Kupferle, John C Foundry Eclipse™ #2 Cast Iron Eclipse #2 Post Hydrant Bury with Threaded Inlet
Part #KE2TK | Item #1592156 | Mfr. Part #E2TK
Size: Cast Iron
- Cast Iron
Call for Pricing
-
Kupferle, John C Foundry Eclipse™ #85 Cast Iron Eclipse #85 Blow-Off Hydrant Bury
Part #K85 | Item #115465 | Mfr. Part #85
Size: Cast Iron
- Cast Iron
Call for Pricing
-
Kupferle, John C Foundry MainGuard #78 4 ft. Fire Hydrant
Part #KZ7811401 | Item #7253397 | Mfr. Part #Z78-114.01
Size: 4 ft
- 4 ft
Call for Pricing
-
Kupferle, John C Foundry Eclipse™ MIP x FIP 2 in. Blow-off Hydrant
Part #KTF550KNL | Item #4348587 | Mfr. Part #TF-550NL
Size: 2 in
- 2 in
Call for Pricing
-
Kupferle, John C Foundry TruFlow™ TF500 3 ft. 6 in. Blow Off Assembled Fire Hydrant
Part #KTF500 | Item #1616615 | Mfr. Part #ZTF500-12S2.51
Size: 2 ft 6 in
- 2 ft 6 in
- 4 ft
- 5 ft
Call for Pricing
-
Kupferle, John C Foundry Eclipse #88 6 ft. Eclipse Sampling Station Warmer Climate
Part #K88WC | Item #1641313 | Mfr. Part #Z88-WC
Size: 3 ft
- 3 ft
Call for Pricing
-
Kupferle, John C Foundry MainGuard #77 6 ft. Cast Iron Mainguard Post Hydrant Bury
Part #K77U | Item #2908654 | Mfr. Part ##77 6FT
Size: 6 ft
- 6 ft
Call for Pricing
-
Kupferle, John C Foundry MainGuard #77 5 ft. x 2 in. FIP Manguard Post Bury Hydrant
Part #K77S | Item #1814510 | Mfr. Part #77
Size: 5 ft
- 5 ft
Call for Pricing
-
Kupferle, John C Foundry Eclipse™ #2 7 ft. Assembled Fire Hydrant
Part #KZ21A1B701 | Item #3106512 | Mfr. Part #Z2-1A1B7.01
Size: 7 ft
- 7 ft
Call for Pricing
-
Kupferle, John C Foundry Eclipse™ #2 3 ft. FIP x NST 2 x 2-1/2 in. Assembled Fire Hydrant
Part #K35152IPSK | Item #1674632
Size: 3 ft
- 3 ft
Call for Pricing
-
Kupferle, John C Foundry MainGuard #66 3/4 in. FIP Sampling Station
Part #K66 | Item #7937605 | Mfr. Part #66
Size: 3/4 in
- 3/4 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 251054724