-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"LENOX"
-
LENOX Speed Slot® 3/8 x 1-3/16 in. Hole Saw (1 Piece)
Part #L3001919L | Item #1737855 | Mfr. Part #3001919L
Size: 1-3/16 in
- 1-3/16 in
- 1-1/4 in
- 1-1/2 in
- 1-3/4 in
- 1-7/8 in
- 2 in
- 2-1/4 in
- 2-1/2 in
- 2-3/4 in
- 3 in
- 3-1/4 in
- 3-1/2 in
- 3-5/8 in
- 3-3/4 in
- 4 in
- 4-1/8 in
- 4-1/2 in
- 5 in
- 5-1/2 in
- 6 in
$11.92
EACH
-
LENOX Speed Slot® 6 in. Hole Saw Kit 17 Piece
Part #L308011200P | Item #1737630 | Mfr. Part #308011200P
Size: 4-1/2 in
- 4-1/2 in
$351.30
EACH
-
LENOX Speed Slot® 1/2 in. Hole Saw Kit 10 Piece
Part #L30808600P | Item #1737789 | Mfr. Part #30808600P
Size: 10 Piece
- 10 Piece
- 9 Piece
$143.65
EACH
-
LENOX Speed Slot® 2-3/8 in. Hole Saw 1 Piece
Part #L3003838L | Item #1737884 | Mfr. Part #3003838L
Size: 2-3/8 in
- 2-3/8 in
- 4-3/4 in
$19.05
EACH
-
LENOX Speed Slot® 1/2 x 7/8 in. Hole Saw 1 Piece
Part #L3001414L | Item #1737497 | Mfr. Part #3001414L
Size: 7/8 in
- 5/8 in
- 7/8 in
$11.01
EACH
-
LENOX Speed Slot® 1-5/16 in. Hole Saw 1 Piece
Part #L3002121L | Item #1737888 | Mfr. Part #3002121L
Size: 1-5/16 in
- 11/16 in
- 3/4 in
- 13/16 in
- 15/16 in
- 1-5/16 in
- 1-7/16 in
- 1-9/16 in
- 2-1/16 in
- 3-1/8 in
- 4-5/8 in
$11.92
EACH
-
LENOX Speed Slot® 1-3/8 in. Hole Saw 1 Piece
Part #LLXAH3138 | Item #8053490 | Mfr. Part #LXAH3138
Size: 1-3/8 in
- 1-3/4 in
- 1-3/8 in
- 7/8 in
$22.01
EACH
-
LENOX Speed Slot® 1/2 in. 5-Piece Hole Saw
Part #L30370400G | Item #3445070 | Mfr. Part #30370400G
Size: 1/2 in
- 1/2 in
Call for Pricing
-
LENOX Speed Slot® 1 x 1-3/8 in. Hole Saw 1 Piece
Part #L1772727 | Item #4162883 | Mfr. Part #1772727
Size: 1-3/8 in
- 1-3/8 in
$16.28
EACH
-
LENOX Speed Slot® 3-1/4 in. Hole Saw 1 Piece
Part #L1772023 | Item #4162948 | Mfr. Part #1772023
Size: 3-1/4 in
- 3-1/4 in
$20.61
EACH
-
LENOX Speed Slot® Plumber Kit 7 Piece
Part #L1815195 | Item #4336036 | Mfr. Part #1815195
Size: 7 Piece
- 7 Piece
$131.94
EACH
-
LENOX Speed Slot® 1/2 in. 9-Piece Hole Saw
Part #L30807700G | Item #1737565 | Mfr. Part #30807700G
Size: 1/2 in
- 1/2 in
Call for Pricing
-
LENOX Speed Slot® 1-1/2 in. Hole Saw 1 Piece
Part #L1772729 | Item #4162887 | Mfr. Part #1772729
Size: 1-1/2 in
- 1-1/2 in
$16.28
EACH
-
LENOX Speed Slot® Hole Saw Kit 17 Piece
Part #L308201200G | Item #1737694 | Mfr. Part #308201200G
Size: 18 Piece
- 18 Piece
$229.80
EACH
-
LENOX Speed Slot® 1/2 x 4-3/8 in. Hole Saw 2 Piece
Part #L3007070L | Item #4081036 | Mfr. Part #3007070L
Size: 4-3/8 in
- 4-3/8 in
$56.09
EACH
-
LENOX Speed Slot® 6 in. Hole Saw 1 Piece
Part #L1772121 | Item #4162912 | Mfr. Part #1772121
Size: 6 in
- 6 in
$74.51
EACH
-
LENOX Speed Slot® 4-1/8 in. Hole Saw 1 Piece
Part #L1772018 | Item #4162944 | Mfr. Part #1772018
Size: 4-1/8 in
- 4-1/8 in
$32.93
EACH
-
LENOX Speed Slot® 1-1/16 in. Hole Saw 1 Piece
Part #L3001717L | Item #1737821 | Mfr. Part #3001717L
Size: 1-1/16 in
- 1-1/16 in
$11.92
EACH
-
LENOX Speed Slot® 3-1/2 x 4-1/8 in. Hole Saw 1 Piece
Part #L1773003 | Item #4162907 | Mfr. Part #1773003
Size: 4-1/8 in
- 4-1/8 in
$46.39
EACH
-
LENOX Speed Slot® 2-1/8 in. Hole Saw 1 Piece
Part #L1772003 | Item #4162940 | Mfr. Part #1772003
Size: 2-1/8 in
- 2-1/8 in
$17.98
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1689191283