-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"LEVITON"
-
LEVITON Decora® 120V 1-Pole Infrared Wall Switch in White
Part #LODS10IDW | Item #2470428 | Mfr. Part #ODS10-IDW
Size: 32 to 122 Deg F (0 to 150 Deg C)
- 32 to 122 Deg F (0 to 150 Deg C)
$105.46
EACH
-
LEVITON Decora® 1-Gang Device Wallplate in White
Part #L88601 | Item #2343049 | Mfr. Part #88601
Size: 1
- 1
- 2
$1.75
EACH
-
LEVITON Decora® 2.5A 120V Motion Sensor
Part #LIPVD61LZ | Item #4624764 | Mfr. Part #IPVD6-1LZ
Size: 2.5
- 2.5
$72.95
EACH
-
LEVITON Decora® 2-Gang 2-Device Wall Plate in White
Part #L80409W | Item #1138739 | Mfr. Part #80409-W
Size: 2
- 2
- 3
- 4
$1.79
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 912792026