-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"MARS"
-
MARS 40VA 120/208/240V Transformer
Part #MAR50354 | Item #171881 | Mfr. Part #50354
Size: 120/208/240V
- 120/208/240V
$19.80
EACH
-
MARS Turbo 200® 2.5-67.5 MFD 370/440V Motor-Run Capacitor
Part #MAR12200 | Item #3637260 | Mfr. Part #12200
Size: 67.5 mfd
- 67.5 mfd
$186.26
EACH
-
MARS 60A Non-fusible Pullout Disconnect
Part #MAR80315 | Item #1673932 | Mfr. Part #80315
Size: 60
- 60
$38.67
EACH
-
MARS 120/240V Single Phase Surge Protector
Part #MAR83905 | Item #7056610 | Mfr. Part #83905
Size: 10 ga
- 10 ga
$93.76
EACH
-
MARS Turbo 200®X 5-97.5 MFD 370/440V Motor-Run Capacitor
Part #MAR12300 | Item #3930104 | Mfr. Part #12300
Size: 97.5 mfd
- 97.5 mfd
$246.28
EACH
-
MARS 60A Fusible Pullout Disconnect
Part #MAR80317 | Item #1673934 | Mfr. Part #80317
Size: 60
- 30
- 60
$45.09
EACH
-
MARS 45/5 MFD Motor Run Capacitor
Part #MAR14288 | Item #4493119 | Mfr. Part #14288
Size: 5/45 mfd
- 5/45 mfd
$32.26
EACH
-
MARS Azure® Digi-Motor® 1/3 hp 1075 RPM 208/230V Single Phase ECM Condenser Motor
Part #MAR10874 | Item #7073244 | Mfr. Part #10874
Size: 1/3 hp
- 1/3 hp
$227.57
EACH
-
MARS 1/6 - 1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor
Part #MAR10458 | Item #4122815 | Mfr. Part #10458
Size: 1/6 - 1/3 hp
- 1/6 - 1/3 hp
$123.91
EACH
-
MARS 1/6 - 1/3 hp 825 RPM 208/230V Single Phase Condenser Motor
Part #MAR10469 | Item #3926907 | Mfr. Part #10469
Size: 1/6 - 1/3 hp
- 1/6 - 1/3 hp
$143.56
EACH
-
MARS 1/5 - 3/4 hp 1075 RPM 208/230V Single Phase Blower Motor
Part #MAR10467 | Item #3926875 | Mfr. Part #10467
Size: 208/230V
- 115V
- 208/230V
-
MARS 5/40 MFD 370/440V Run Capacitor
Part #MAR14286 | Item #4493109 | Mfr. Part #14286
Size: 5/40 mfd
- 5/40 mfd
$30.20
EACH
-
MARS 240V 60A Single Phase Non-Fused Non-Metallic Disconnect
Part #MAR83312 | Item #687343 | Mfr. Part #83312
Size: 60
- 60
$49.09
EACH
-
MARS 5/35 MFD 370/440V Run Capacitor
Part #MAR14283 | Item #4493094 | Mfr. Part #14283
Size: 5/35 mfd
- 5/35 mfd
$25.96
EACH
-
MARS 1/4 hp 1075 RPM 208/230V Single Phase Condenser Motor
Part #MAR10728 | Item #3927597 | Mfr. Part #10728
Size: 1/4 hp
- 1/4 hp
$108.87
EACH
-
MARS 1/8 - 1/3 hp 825 RPM 208/230V Single Phase Condenser Motor
Part #MAR10459 | Item #4122816 | Mfr. Part #10459
Size: 1/8 - 1/3 hp
- 1/8 - 1/3 hp
$143.29
EACH
-
MARS 1/6 - 1/2 hp 1075 RPM 208/230V Single Phase Blower Motor
Part #MAR10464 | Item #3926819 | Mfr. Part #10464
Size: 208/230V
- 115V
- 208/230V
-
MARS 75VA 120/208/240/480V Transformer
Part #MAR50321 | Item #171884 | Mfr. Part #50321
Size: 120/208/240/480V
- 120/208/240/480V
$58.22
EACH
-
MARS Series 910 30A 24V 2 Pole Contactor
Part #MAR91321 | Item #177200 | Mfr. Part #91321
Size: 30
- 30
- 40
$15.51
EACH
-
MARS 120V Single Phase Furnace Surge Protector
Part #MAR83904 | Item #7264673 | Mfr. Part #83904
Size: 12 ga
- 12 ga
$72.28
EACH