-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Merrill Manufacturing"
-
Merrill Manufacturing 115/230V 60 psi Pressure Switch
Part #MMPS4060 | Item #1666899 | Mfr. Part #MPS4060
Size: 60 psi
- 40 psi
- 50 psi
- 60 psi
$19.31
EACH
-
Merrill Manufacturing 1 in. Insert x MNPT Bronze Adapter
Part #MRBMANL100 | Item #4666436 | Mfr. Part #RBMANL100
Size: 1 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 1/2 in
- 3/4 in
$18.10
EACH
-
Merrill Manufacturing 7 ft. NPT x Threaded Assembled Yard Hydrant
Part #MAFNL7507 | Item #4670668 | Mfr. Part #AFNL7507
Size: 7 ft
- 7 ft
Call for Pricing
-
Merrill Manufacturing 1 x 1 x 1 in. No-Lead Tank Tee
Part #MBATNL100C | Item #4661563 | Mfr. Part #BATNL100C
Size: 1 in x 1 in x 3/4 in
- 1 in x 1 in x 3/4 in
- 4 in x 4 in x 4 in
$49.39
EACH
-
Merrill Manufacturing 1 in. Brass Full Port Barbed Ball Valve
Part #MBBVINL100 | Item #5119829 | Mfr. Part #BBVINL100
Size: 1 in
- 1 in
$53.43
EACH
-
$5.70
EACH
-
Merrill Manufacturing 1 in. Barbed Bronze Coupling
Part #MRBCPNL100 | Item #4666343 | Mfr. Part #RBCPNL100
Size: 1 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 3/4 in
$16.30
EACH
-
Merrill Manufacturing 8 ft. NPT x Threaded Assembled Yard Hydrant
Part #MAFNL7508 | Item #4707532 | Mfr. Part #AFNL7508
Size: 8 ft
- 8 ft
Call for Pricing
-
Merrill Manufacturing 700 Series 3/4 in. Brass FNPT Check Valve
Part #MCVNL75 | Item #1801408 | Mfr. Part #CVNL75
Size: 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 3/4 in
$16.79
EACH
-
Merrill Manufacturing 1 in. Barbed x MNPT 90 Degree Bronze Elbow
Part #MRBHENL1000 | Item #4712231 | Mfr. Part #RBHENL1000
Size: 1 in
- 1 in
- 3/4 in
$21.00
EACH
-
Merrill Manufacturing 1 x 3/4 in. Insert x MNPT Bronze Reducing Adapter
Part #MRBMANL1075 | Item #4666433 | Mfr. Part #RBMANL1075
Size: 1 in x 3/4 in
- 1 in x 3/4 in
- 1-1/4 in x 1 in
$12.50
EACH
-
Merrill Manufacturing 1 in. Barbed Bronze Tee
Part #MRBDTNL100 | Item #4670669 | Mfr. Part #RBDTNL100
Size: 1 in
- 1 in
$22.10
EACH
-
Merrill Manufacturing 1/2 in. Brass MIPS x FIPS 75# Pressure Relief Valve
Part #MPRVNL50 | Item #4661570 | Mfr. Part #PRVNL50
Size: 1/2 in
- 1/2 in
- 3/4 in
Call for Pricing
-
Merrill Manufacturing 1 in. Insert x Male Stainless Steel Adapter
Part #MSSMA100 | Item #2880618 | Mfr. Part #SSMA100
Size: 1 in
- 1 in
$17.50
EACH
-
Merrill Manufacturing 4 in. Cast Iron Watertight Sanitary Cap
Part #MWC400 | Item #1354697 | Mfr. Part #WC400
Size: 4 in
- 4 in
$124.00
EACH
-
Merrill Manufacturing 1-1/4 in. MNPT x FNPT Brass Tank Tee
Part #MBATNL125XUC | Item #4707579 | Mfr. Part #BATNL125XUC
Size: 1-1/4 in
- 1-1/4 in
$83.07
EACH
-
Merrill Manufacturing 1 in. Insert x Male 304L Stainless Steel Adapter
Part #MSSRMA100 | Item #4056040 | Mfr. Part #SSRMA100
Size: 1 in
- 1 in
- 1 in x 3/4 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 1-1/4 in x 1 in
- 3/4 in
$11.60
EACH
-
Merrill Manufacturing 1 in. Insert x Male Brass Adapter
Part #BRIMAG | Item #29501 | Mfr. Part #RBMA100
Size: 1 in
- 3/4 in
- 1 in
$10.90
EACH
-
Merrill Manufacturing 1 in. FIPS Brass Tank Tee
Part #MBCTNL100 | Item #4707522 | Mfr. Part #BCTNL100
Size: 1 in
- 1 in
$20.30
EACH
-
Merrill Manufacturing 1 in. Insert x FIP Bronze Adapter
Part #MRBFANL100 | Item #4666432 | Mfr. Part #RBFANL100
Size: 1 in
- 1 in
- 1-1/4 in
- 2 in
- 3/4 in
$20.20
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1798137940