-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Micrometl"
-
Micrometl Hood with Filter Rack
Part #MOAMSDLGBCD | Item #7554821 | Mfr. Part #OAM-SDLGBCD
Size: MOAMSDLGBCD
- MOAMSDLGBCD
Call for Pricing
-
Micrometl Damper with Filter Rack
Part #MOAMSDLGSCD | Item #7554822 | Mfr. Part #OAM-SDLGS
Size: MOAMSDLGS
- MOAMSDLGS
Call for Pricing
-
Micrometl 12 in. Backdraft Damper
Part #M0734HJ36OA | Item #4273437 | Mfr. Part #0734HJ36OA
Size: 12 in
- 12 in
Call for Pricing
-
Micrometl 22-21/50 x 20-7/10 in. Roof Vent
Part #MOAMI213TD | Item #3401640 | Mfr. Part #OAM-I213-TD
Size: 22-21/50 in
- 22-21/50 in
- 25-21/50 in
Call for Pricing
-
Micrometl 1-2 Filter RACK PKG BAYFLTR201AA
Part #MFLRKI235TD | Item #3401540 | Mfr. Part #FLRK-I235-TD
Size: Metal
- Metal
Call for Pricing
-
Micrometl 1-2 Filter RACK PKG BAYFLTR101AA
Part #MFLRKI213TD | Item #3401555 | Mfr. Part #FLRK-I213-TD
Size: Metal
- Metal
Call for Pricing
-
Micrometl 11 in. 3.5 - 5 Ton Knockdown Structurally Calculated Curb Impact
Part #MCRBKIMP2LFA1111 | Item #7347166 | Mfr. Part #CRBK-IMP2LFA-1111
Size: 11 in
- 8 in
- 11 in
Call for Pricing
-
Micrometl Adjustable Dry Bulb Economizer
Part #MECDSRT34CAD2DH | Item #7266467 | Mfr. Part #ECDSRT34CAD2DH
Size: Economizer
- Economizer
Call for Pricing
-
Micrometl 42 x 11 in. Curb Box Galvanized 26 ga
Part #MCRBKPRC0BFA1111 | Item #7346207 | Mfr. Part #CRBK-PRC0BFA-1111
Size: 26
- 26
Call for Pricing
-
Micrometl Downflow Duct Board Economizers
Part #M0688HJ712DBEC | Item #4206085 | Mfr. Part #0688HJ712DBEC
Size: Downflow
- Downflow
Call for Pricing
-
Micrometl Adjustable Dry Bulb Economizer
Part #MECDSRT12CAD2DH | Item #7266468 | Mfr. Part #ECDSRT12CAD2DH
Size: Economizer
- Economizer
Call for Pricing
-
Micrometl Vertical Dry Bulb Economizer
Part #MSPP09LBCDBVEC | Item #4207369 | Mfr. Part #SPP09-LBC-DBVEC
Size: Vertical
- Vertical
Call for Pricing
-
Micrometl 12 in. Backdraft Damper
Part #M0734HJ712OA | Item #4273438 | Mfr. Part #0734HJ712OA
Size: 12 in
- 12 in
Call for Pricing
-
Part #MECESRT34CAD2DH | Item #7310062 | Mfr. Part #ECESRT34CAD2DH
Size: Carrier 48/50LC Electric Cooling Rooftop Unit
- Carrier 48/50LC Electric Cooling Rooftop Unit
Call for Pricing
-
Micrometl Outdoor Damper for Micrometl THC036 Air Conditioner
Part #MOAMPRC35 | Item #3415554 | Mfr. Part #OAM-PRC35
Size: THC036 Air Conditioner
- THC036 Air Conditioner
Call for Pricing
-
Micrometl Horizontal Dry Bulb Economizer
Part #MSPP09LBCDBHEC | Item #4542003 | Mfr. Part #SPP09LBCDBHEC
Size: Horizontal
- Horizontal
Call for Pricing
-
Micrometl 11 in. Curb Box Galvanized 26 ga
Part #MCRBKSRT34FA111 | Item #7341273 | Mfr. Part #CRBK-SRT34FA-1111
Size: 26
- 26
Call for Pricing
-
Micrometl Damper with Filter Rack
Part #MOAMSDSMLCD | Item #7554823 | Mfr. Part #OAM-SDSMLCD
Size: MOAMSDSMLCD
- MOAMSDSMLCD
Call for Pricing
-
Micrometl 8 in. Curb Box Galvanized 26 ga
Part #MCRBKSPPLGFA081H | Item #7346206 | Mfr. Part #CRBK-SPPLGFA-081H
Size: 26
- 26
Call for Pricing
-
Micrometl Vertical Economizer with Dry Bulb Control
Part #MECDSPPLBSADWDS | Item #7543140 | Mfr. Part #ECD-SPPLBSA-DWDS
Size: Vertical
- Vertical
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 985940297