-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Milwaukee®"
-
Milwaukee® PACKOUT™ 22-1/10 in. Rolling Tool Box
Part #M48228426 | Item #7368254 | Mfr. Part #48-22-8426
Size: 18-3/5 in
- 18-3/5 in
$139.00
EACH
-
Milwaukee® PACKOUT™ 75 lbs. 22-1/10 in. Tool Box
Part #M48228424 | Item #7368256 | Mfr. Part #48-22-8424
Size: 75 lbs
- 75 lbs
- 100 lbs
$79.97
EACH
-
Milwaukee® PACKOUT™ 20 x 12 x 48 in. Cart
Part #M48228415 | Item #9200357 | Mfr. Part #48-22-8415
Size: 20 in x 12 in x 48 in
- 20 in x 12 in x 48 in
$229.00
EACH
-
Milwaukee® PACKOUT™ 20-59/100 x 14-21/25 in. Polymer Tool Case with Customizable Foam Insert
Part #M48228450 | Item #7904236 | Mfr. Part #48-22-8450
Size: 20-59/100 in
- 20-59/100 in
$79.97
EACH
-
Milwaukee® PACKOUT™ 5 Compartment Low Profile Small Part Organizer in Red
Part #M48228436 | Item #7653476 | Mfr. Part #48-22-8436
Size: 5
- 10
- 5
$29.97
EACH
-
Milwaukee® PACKOUT™ 16-93/100 x 10-63/100 in. Nylon Technician Bag in Red
Part #M48228300 | Item #7785024 | Mfr. Part #48-22-8300
Size: 16-53/57 in
- 16-53/57 in
$99.97
EACH
-
Milwaukee® PACKOUT™ 15-3/4 x 11-81/100 in. Nylon and 1680D Backpack in Red
Part #M48228301 | Item #7781680 | Mfr. Part #48-22-8301
Size: 15-3/4 in
- 15-3/4 in
$124.97
EACH
-
Milwaukee® PACKOUT™ 23-2/5 x 18-2/5 in. Mounting Plate
Part #M48228485 | Item #7951603 | Mfr. Part #48-22-8485
Size: 23-2/5 in
- 23-2/5 in
$29.97
EACH
-
Milwaukee® PACKOUT™ 16 qt Polymer Compact Cooler in Red and White
Part #M48228460 | Item #8460998 | Mfr. Part #48-22-8460
Size: 16 qt
- 16 qt
$109.00
EACH
-
Milwaukee® PACKOUT™ 15-3/4 x 11-81/100 in. Nylon Cooler Bag in Red
Part #M48228302 | Item #7785027 | Mfr. Part #48-22-8302
Size: 15-3/4 in
- 15-3/4 in
$72.97
EACH
-
Milwaukee® PACKOUT™ 250 lb. 25-1/2 in. Dolly
Part #M48228410 | Item #8098771 | Mfr. Part #48-22-8410
Size: 250
- 250
$99.00
EACH
-
Milwaukee® PACKOUT™ 23-9/10 x 15-3/10 in. Work Top
Part #M48228488 | Item #9200335 | Mfr. Part #48-22-8488
Size: 15-3/10 in
- 15-3/10 in
$54.97
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 2065960196