-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Moen"
-
Moen M-Pact™ 1/2 in. IPS Deck Mount Two Handle Widespread Lavatory Faucet Valve with Drain Assembly
Part #M69000 | Item #1353677 | Mfr. Part #69000
Size: 1/2 in
- 1/2 in
$107.93
EACH
-
Moen M-Pact™ 1/2 in. IPS Deck Mount Two Handle Lavatory Faucet Valve
Part #M9000 | Item #1353735 | Mfr. Part #9000
Size: 1/2 in
- 1/2 in
$121.62
EACH
-
Moen M-Pact™ 1/2 in. PEX Crimp Pressure Balancing Valve
Part #MFP62325PF | Item #8051929 | Mfr. Part #FP62325PF
Size: 1/2 in
- 1/2 in
$118.62
EACH
-
Moen M-Pact™ 1/2 in. PEX Deck Mount Roman Tub Faucet Valve
Part #M4794 | Item #4631302 | Mfr. Part #4794
Size: 1/2 in
- 1/2 in
$152.70
EACH
-
Moen M-Pact™ Floor Mounted Tub Filler Rough-In Valve from the Arris Collection (With Stops)
Part #MTS50100 | Item #4848528 | Mfr. Part #TS50100
Size: Metal
- Metal
$260.59
EACH
-
Moen M-Pact™ 1/2 in. PEX Crimp Pressure Balancing Valve
Part #M2360PF | Item #8051925 | Mfr. Part #2360PF
Size: 1/2 in
- 1/2 in
$156.34
EACH
-
Moen M-Pact™ Floor Mounted Tub Riser Mounting Kit
Part #MTS50110 | Item #5134059 | Mfr. Part #TS50110
Size: Metal
- Metal
$211.87
EACH
-
Moen M-Pact™ 1/2 in. Sweat Wall Mount Two Handle Lavatory Faucet Rough-In Valve with 8 Inch Centers
Part #M9700 | Item #4381488 | Mfr. Part #9700
Size: 1/2 in
- 1/2 in
$172.02
EACH
-
Moen M-Pact™ 1/2 in. Double Riser Floor Mount Tub Filler Mounting System
Part #MTS50200 | Item #4848619 | Mfr. Part #TS50200
Size: Metal
- Metal
$390.95
EACH
-
Moen M-Pact™ 1/2 in. Widespread Bidet Rough-In Valve with 6" - 16" Centers
Part #M9265 | Item #7013977 | Mfr. Part #9265
Size: 1/2 in
- 1/2 in
$241.47
EACH
-
Moen M-Pact™ 1/2 in. Compression PEX Pressure Balancing Valve
Part #M62385PF | Item #9185958 | Mfr. Part #62385PF
Size: 1/2 in
- 1/2 in
$147.42
EACH
-
$317.79
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1032132484